Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

300 Blank Microscope Slides + 300 Square Cover Slips

  • Mfr # BS-300P-300S

  • Zoro # G604195697


product price: $43.65
/ea

Key Features

Height
4
Length
6
Width
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-300P-300S
Zoro #
G604195697
UPC #
13964560374
Country of Origin
China

Dimensions

Height
4
Length
6
Width
6

Details

Item
slide

Description

There are 300pc blank glass microscope slides with 300pc square coverslips with high quality. The slides and cover slips are pre-cleaned, flat, and optically clear. The dimensions of the slide are 1" x 3" x 1/8" (25.4x76.2x1.25mm) with smooth edges and those of the coverslips are 3/4" x 3/4" x 0.006" (18x18x0.13mm). They are brand new in factory-sealed boxes.


Features & Specifications:


  • Quantity: 300 blank slides and 300-coverslips.

  • Dimensions of Slide: 1" x 3" (25.4x76.2mm).

  • Dimensions of Cover Slips: 23/32 x 23/32x0.006" (18x18x0.15mm).


  • There are 300pc blank glass microscope slides with 300pc square coverslips with high quality.
  • The slides and cover slips are pre-cleaned, flat, and optically clear.
  • Quantity: 300 blank slides and 300 coverslips.
  • Dimensions of Slide: 1" x 3" (25.4x76.2mm).
  • Dimensions of Cover Slips: 23/32 x 23/32x0.006" (18x18x0.15mm).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.