305 Compact Multi-Lens Binocular Stereo Microscope 10X-60X on Metal Track Stand w/Angled Head, Top a
- Mfr # SE305R-AZ-LED-E2
- Zoro # G016358185
Specifications
Details
- MFR #
- SE305R-AZ-LED-E2
- Zoro #
- G016358185
- UPC #
- -
- Country of Origin
- China
Description
305 Series Compact Multi-Lens Binocular Stereo Microscope 10X-60X Magnification on Metal Track Stand with Angled Head, Top and Bottom LED Halogen Lighting and 2MP Digital Eyepiece. This binocular stereo microscope comes with two pairs of stereo objective lenses mounted in a rotating nosecone, and a versatile LED illumination system that provides both incident top lighting and transmitted bottom lighting. You can choose between incident illumination shining down onto the object or transmitted illumination through the frosted stage plate. The first is used for the observation of three-dimensional objects and the second for the observation of slides. It comes with a rechargeable illumination system capable of taking rechargeable AA batteries, and an AC adapter/charger. This microscope offers high resolution and good depth within a broad field of view. It gives sharp clear stereo images. Its 45 degree inclined binocular head ensures an easy observation and rubber eyeguards provide further comfort. This model has a forward-oriented head which places the observation stage closer to the user which is typically beneficial for delicate work using soldering or cutting instruments. The ocular tubes can be easily adjusted to properly align with your eyes, and one is equipped with a diopter to compensate for astigmatism. Two pairs of objective lenses provide 10X, 20X, 30X, and 60X stereo magnification when used with the included 10X and 20X eyepieces. This range is intended for common soldering and mechanical repair, and inspecting larger objects. The objective magnification can be changed by simply rotating the nosecone to switch lenses. The viewing head uses 30.5mm ocular tubes to provide an extra-large field-of-view. One ocular tube has an integrated dioptric adjuster for users with astigmatism, or to fine-tune focus when using a camera in place of the eyepiece. The head can be adjusted for any user using rotating binocular adjustment to guarantee proper alignment with the eyes. Various eyepieces are available to expand the magnification range. This microscope is useful for many applications. It can be used in geology, forestry, archaeology, agriculture, biology and is appropriate for educational purposes in hospitals and schools. It is great for the exploration of the world of surface details and fine structures of various materials like wood, metal, solder, semiconductor and stone. It is perfect for the examination of insects, plants, rocks, stamps, jewel, so
- 4 levels of stereo magnification from 10X to 60X
- Forward-oriented head which places the observation stage closer to the user which is typically beneficial for delicate work
- Top and bottom LED illumination provide incident or transmitted light for a wide variety of opaque and translucent objects.
- Can operate on battery power or plugged into an AC outlet
- Just as versatile as larger microscopes, it saves space and money while providing sharp, accurate images.
- The track stand provides the best stability, and uses high-quality rack-and-pinion movement.
- Monitor and capture photos and videos with the included 2MP digital eyepiece camera. Professional microscopy software for Windows, Mac, and Linux provide tools for image processing, measuring, and more.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.