Shop MOTIC INSTRUMENTS USA
See all product information
Create Account
SM7-P A1X Binocular Stereo Microscope, Plan Achromat Obj 1X, Standard Large Plain Stand
- Mfr # 1100201800061
- Zoro # G523362316
product price:
$
3,437.99
/ea
Free Shipping & Returns
Key Features
Width
290 mm
Length
367 mm
Height
372 mm
Magnification Range
Zoom magnification indication: 10-step, 0.8,1, 1.25, 1.6, 2, 2.5, 3.2, 4, 5, 5. 6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1100201800061
- Zoro #
- G523362316
- UPC #
- -
- Country of Origin
- China
- Magnification Range
- Zoom magnification indication: 10-step, 0.8,1, 1.25, 1.6, 2, 2.5, 3.2, 4, 5, 5. 6
Dimensions
- Width
- 290 mm
- Length
- 367 mm
- Height
- 372 mm
Description
SM7 - Advanced Stereomicroscope with Apo Options Product Description: The SM7 series stereomicroscopes deliver high-resolution, flat-field 3D imaging for professional labs and research. With plan and apochromatic objectives, ergonomic design, and flexible illumination, it ensures superior precision for demanding biological and industrial applications. Features: - Plan and apochromatic objective options - High-quality stereoscopic optics - Ergonomic and adjustable design - Flexible transmitted and reflected lighting - Ideal for precision inspection and research Microscopy Applications: Designed for research, electronics, and biology. The SM7 enables detailed observation and manipulation of small specimens, making it ideal for industrial QC, dissection, and advanced laboratory studies. SM7-P A1X spec: - Infinity Common Main Objective [CMO, Galilean] - Binocular observation tube, 30 degrees inclined - 7:1 zoom microscope body ( Zoom ratio values (0.8-5.6x) - UC WideField 10X/22 with diopter adjustment, +/- 5 diopter - Interpupillary distance adjustable range : 55 to 75mm - Plan Achromat objective 1X, W.D. 90mm - Zoom magnification indication: 10-step, 0.8,1, 1.25, 1.6, 2, 2.5, 3.2, 4, 5, 5. 6. Click stop for each zoom magnification: On-Off switching possible - Standard large Plain Stand ( Fixed arm ), base Size : 290x314mm(WxH), focusing Stroke : 120mm with knob rotation tension adjustment - Head holder Mounting diameter: 76mm - Focus mechanism: coarse focusing system with tension adjustment - Dust cover, Black/White Plate(Ø160mm)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.