Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30W LED Fiber Optic O-Ring Light Microscope Illuminator

  • Mfr # LED-30WR

  • Zoro # G605659815


product price: $985.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LED-30WR
Zoro #
G605659815
UPC #
608729746362
Country of Origin
China

Description

This new LED fiber optic microscope illuminator provides strong, even and cool daylight illumination. It comes with 30 Watt, 600 lumen LED light source and a fiber-optic ring-light. The light source has a built-in heat filter for cool light. This LED light has radiator and cooling space which allows no cooling off time needed after use. The inside fan design also allows the unit to work with very low noise. This cool high intensity lighting system is excellent for biological and electronic applications.


Features & Specifications:

  • Fiber Optic Illuminator with Ring Light

  • 30 Watt, 600 lumen LED Light Source with Variable Intensity

  • 600 lumen, 30000lx @100mm brightness

  • Built-in Heat Filter

  • Radiator and cooling space allows no cooling off time after use

  • Inside fan design allows the illuminator to work with low noise

  • Great for Discriminating Lighting

  • Perfect for Evenly Illuminating a Specimen without Heating

  • 6400 Degrees Kelvin Lamp Color Temperature

  • Durable Metal Construction

  • Manufactured under ISO 9001-Standards

  • Shipping Weight: 6-Lbs

  • Packing List :

  • One 30W Variable Intensity LED Light Source

  • One Fiber Optic Ring Light

  • One Power Cord

    • 30W, 600 lumen cool light fiber optic LED illuminator
    • metal-sheathed fiber optic ring light
    • Radiator and Cooling space allows no cooling off time after use
    • Inside fan design design allows the illuminator to work with low noise

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.