
3.1MP USB 2.0 Microscope Camera with Back-Illuminated CMOS Technology
Mfr # A3531BI
Zoro # G316348886
product price: $171.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A3531BI
Zoro #
G316348886
UPC #
-
Country of Origin
China
Description
3.1MP USB 2.0 Microscope Camera with Back-Illuminated CMOS Technology. The A3531BI makes digital imaging with your microscope a reality. This camera is designed specifically for use with microscopes, and can attach to a dedicated photo port or an ocular port. The C-mount interface can attach directly to a C-mount port, or use the included reduction lens to mount on 23.2mm, 30mm, or 30.5mm tubes. Using the reduction lens has the added benefit of maximizing the field of view to capture more of the subject being viewed. Compatible with Windows, Mac, and Linux based computers, the camera connects using a single USB 2.0 cable for data and power. Using our specialized imaging software, you can watch and record real-time video of microscopic subjects, as well as capture still images. The Windows version includes an extended toolset with time-lapse, auto-stitching, focus stacking, counting aids, and more. The cameras 3.1MP image sensor uses back-illuminated CMOS technology for improved light-gathering efficiency with superior noise handling. This allows you to capture images with lower light levels and with shorter exposure times. Specifications Sensor Specifications Model IMX123 color Sensor Type back-illuminated CMOS Sensor Optical Format 1/2.8" Active Pixels 3.1M 2048 x 1536 Pixel Size 2.5m x 2.5m Active Sensor Area 5.12mm x 3.84mm Shutter electronic rolling shutter Sensitivity 600mV @ 1/30s f/5.6 Spectral Response 380-650nm with IR-cut filter Other Camera Specifications Binning 1x1 Video Capture Framerate 11fps @ 2048x153618fps @ 1920x108029fps @ 1024x768 Photo Capture Resolution 2048x15361920x1080 Connectivity USB 2.0 Lens-mount C-mount Compensating Lens 0.37X included Power 5VDC over USB Operating Temperature -10-50°C Operating Humidity 30-80% Software View software downloads OS Requirements Windows 32/64 bit XP/Vista/7/8/10, Mac OS 10.8+, Linux kernel 3.13+ Hardware Requirements Intel Core2 2.8GHz or comparable processor, 4GB RAM Features Windows Version Live video preview Captures still images and video Time-lapse capture Exposure and white-balance controls Dark-field correction Digital binning Image processing Measurement tools, including lines, arcs, polygons Segmentation and counting tools Image-stitching, extended depth-of-field, HDR Fluorescence color-mapping Mac/Linux Versions Live video preview Captures still images and video Exposure control Color adjustment Measurement tools, including lines, arcs, polygons Content One camera One re
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.