Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.5X-45X Binocular Boom-Arm Stereo Microscope, 80-LED Ring Light

  • Mfr # SM-4Bx-80S

  • Zoro # G504418032


product price: $790.99
/ea
Free Shipping & Returns

Key Features

Length
22
Height
21
Width
20
Includes
Microscope, Power Cord, User Manual
Magnification - Eyepiece Lens
10X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-4Bx-80S
Zoro #
G504418032
UPC #
195585120257
Country of Origin
China

Dimensions

Length
22
Height
21
Width
20

Details

Item
Binocular Stereo Microscope
Includes
Microscope, Power Cord, User Manual
Magnification - Eyepiece Lens
10X
Power Supply
110V
Magnification Range
3.5X-45X
Magnification - Objective Lens
0.7-4.5X
Head Type
Binocular
Light Source
LED

Description

The SM-4B is a heavy-duty, highly-flexible microscope designed for biological & industrial applications. This model is especially popular in the QC, repair & engraving industries thanks to its ease-of-use & reliability. with its wide zoom range & double-arm boom-stand, this model will become an indispensable instrument in any workshop or lab.


Optics

The stereo optics provide clear, sharp images with excellent focus-depth & a large working-distance. with 0.7X-4.5X zoom objectives, moving through the magnification range is as easy as turning a knob. 10X wide-field eyepieces provide an ample magnification range from 7X to 45X, with high-eyepoint optics to accommodate glasses or goggles. A 0.5X Barlow lens is included, which can be mounted to the objective housing to halve the magnification range to 3.5X-22.5X. This also increases the working distance. The combined magnification ranges provide 3.5X-45X.


Ocular Adjustment

Dual ocular diopters can be adjusted to maintain consistent focus, greatly improving productivity. Rotating interpupillary adjusters simplify the process of aligning the eyepieces for each user.


Double-arm boom-stand

The multi-pivoting, double-arm Stand provides a stable, flexible support system, ideal for hands-on work. Use of a drop-down column allows the head to be positioned at virtually any angle. Ball-bearings provide smooth movement of the lateral arms, which can easily pivot the microscope out of the way when it is not needed. The heavy, steel base ensures the stability of the microscope, even when laden with attachments.


Packing List:
  • One binocular stereo microscope head

  • 10X eyepiece(s)

  • One 0.5X Barlow lens

  • One pair eye-guards

  • One double-arm boom-stand with focusing rack
  • One C-mount USB camera

  • One 0.5X reduction lens

  • Two sizing adapters

  • One USB 3 Type B to type A cable

  • One software CD
  • One LED Ring Light

  • One Ring Light mounting adapter
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.