Zoro Homepage

3.5X-45X Binocular Stereo Boom Microscope, Ring Light

  • Mfr # SM-4BX-FRL

  • Zoro # G904418069


product price: $777.99
/ea
Free Shipping & Returns

Key Features

Length
22
Width
20
Height
21
Includes
Microscope, Power Cord, User Manual
Power Supply
110V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-4BX-FRL
Zoro #
G904418069
UPC #
13964471915
Country of Origin
China

Dimensions

Length
22
Width
20
Height
21

Details

Item
Binocular Stereo Microscope
Includes
Microscope, Power Cord, User Manual
Power Supply
110V
Magnification - Eyepiece Lens
10X
Magnification - Objective Lens
0.7-4.5X
Magnification Range
3.5X-45X
Head Type
Binocular
Light Source
Fluorescent

Description

This binocular 3.5X-45X zoom stereo microscope with fluorescent ring light comes with a binocular head, super widefield high-eyepoint eyepieces, widefield Barlow lenses, a double-arm heavy-duty boom Stand, & a fluorescent ring light. The high-eyepoint optic design ensures an easy & comfortable observation, especially for eyeglass wearers. The double-arm boom Stand allows you to turn the microscope head around three different axis (x, y, & z), allowing you to point the microscope head in ANY direction. The fluorescent ring light comes with a mounting adapter. It provides cool, even & bright illumination. The microscope offers high resolution, super widefield of view, extreme large magnifying zoom range (13:1) & long working distance (8"). It gives crystal clear sharp images. It is an ideal instrument for research labs, gemologists, engravers, collectors & anyone in semiconductor &/or electronic industry.


Packing List :


  • One Binocular Stereo Zoom Head

  • One Pair of SUPER Widefield 10X Eyepieces

  • One SUPER Widefield 0.5X Barlow Lens

  • One Double-Arm Boom Stand with One Focus Rack

  • One 8W Fluorescent Ring Light

  • One Ring Mounting Adapter

  • One Pair of Eye-Guards

  • User's Manual Download

  • Shipping Weight: 65-lbs

  • 3.5X-45X extended zoom magnification using high-quality Greenough stereoscopic objective lenses and a 0.5X Barlow lens.
  • The microscope provides up to 6.5" (165mm) of working distance.
  • A highly-versatile stereo microscope on a heavy-duty, multi-pivot boom-stand which allows the microscope to easily swing into place when needed, and away when not.
  • Dual diopters can be adjusted to maintain consistent focus throughout the magnification range, greatly improving productivity.
  • The stereo optics provide upright images with clear depth-of-field and a wide view for hands-on applications.
  • This microscope is ideal for laboratories, repair shops, and engravers.
  • The lightweight 8W fluorescent ring-light produces a smooth, encompassing field of light for use with any application.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.