Zoro Homepage

3.5X-45X Black Stereo Zoom Microscope With Single-Arm Boom Stand With 80-LED Ring Light

  • Mfr # SM-3BX-80MB-B

  • Zoro # G404418101


product price: $883.99
/ea
Free Shipping & Returns

Key Features

Width
20
Height
21
Length
22
Includes
Microscope, Power Cord, User Manual
Magnification - Eyepiece Lens
10X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-3BX-80MB-B
Zoro #
G404418101
UPC #
840979123603
Country of Origin
China

Dimensions

Width
20
Height
21
Length
22

Details

Item
Binocular Stereo Microscope
Includes
Microscope, Power Cord, User Manual
Magnification - Eyepiece Lens
10X
Magnification - Objective Lens
0.7-4.5X
Light Source
LED
Magnification Range
3.5X-45X
Head Type
Binocular
Power Supply
110V, Wide Band

Description

This is a black version of our popular 3.5X-45X zoom stereo microscope mounted on a Single-Arm boom Stand. It comes with a binocular head with super widefield optics & sturdy Single-Arm boom Stand. The 45 degree inclined binocular oculars & high-eyepoint optical design ensures a comfortable observation for all users including eyeglass wearers. The Single-Arm boom Stand allows you to turn microscope head around two different axes & point it in various directions. This microscope offers high resolution, super-wide field-of-view, a 13:1 extended magnification-range, & a large maximum working-distance. The 80-LED Ring Light features solid construction in a black finish, with an aluminum control-box for intensity-adjustment. It is an ideal instrument for researchers, gemologists, engravers, collectors & anyone in semiconductor & electronics industry.


  • Packing List:
  • One Binocular Stereo Zoom Microscope Head
  • One Pair of Super Widefield 10X Eyepieces
  • One 0.5X Barlow Lens
  • Single-Arm Boom Stand with Focusing Rack
  • One Pair of Eye-guards
  • One Ring Light with Control Box & 48mm Adapter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.