Zoro Homepage

3.5X-45X Boom Stand Trinocular Zoom Stereo Microscope, 54 LED Light

  • Mfr # SM-3TX-54S

  • Zoro # G204418028


product price: $760.99
/ea
Free Shipping & Returns

Key Features

Length
20
Width
18
Height
19
Includes
Microscope, Power Cord, User Manual
Light Source
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-3TX-54S
Zoro #
G204418028
UPC #
13964501506
Country of Origin
China

Dimensions

Length
20
Width
18
Height
19

Details

Item
Trinocular Stereo Microscope
Includes
Microscope, Power Cord, User Manual
Light Source
LED
Power Supply
110V
Head Type
Trinocular
Magnification - Objective Lens
0.7-4.5X
Magnification Range
3.5X-45X
Magnification - Eyepiece Lens
10X

Description

This is a a trinocular 3.5X-45X zoom stereo boom microscope with 54-LED ring light. The microscope comes with a trinocular head with 30mm SUPER widefield high-eyepoint eyepieces & Single-Arm heavy-duty boom Stand, offering crystal clear sharp images, super widefield of view & large working distance.


The high-eyepoint optical design ensures an easy & comfortable observation for all kinds of users including eyeglass wearers. The boom Stand offers flexibility to cover large working area. The intensity-adjustable LED ring light provides bright, even & cool light illumination.


This microscopy system is an ideal instrument for gemologists, engravers, collectors & anyone in semiconductor &/or electronic industry. It is a right microscope for biological laboratory applications that require low heat release.


Packing List :


  • One Trinocular Stereo Zoom Head

  • One Pair of SUPER Widefield 10X Eyepieces

  • One 0.5X Barlow Lens

  • One Single-Arm Boom Stand

  • One Focus Rack

  • One 54-LED Ring Light with Power Adapter & Built-in Dimmer

  • One 48mm Thread Ring Light Adapter

  • One Pair of Eye-Guards

  • User's Manual Download

  • Shipping Weight: 65-lbs

  • 3.5X-45X zoom magnification with great flatness & contrast
  • Super widefield optics offer crystal clear stereo images
  • 2-1/2" super widefield view and 8" large working distance
  • Trinocular port for adding photo or video capability
  • Flexible sturdy boom stand; 54-LED ring light with dimmer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.