Zoro Homepage

3.5X-45X Inspection Dissecting Zoom Power Stereo Microscope With 64-LED Light

  • Mfr # SM-1BSX-64S

  • Zoro # G304418232


product price: $557.99
/ea
Free Shipping & Returns

Key Features

Length
17
Width
13
Height
15
Includes
Microscope, Power Cord, User Manual
Magnification - Objective Lens
0.7-4.5X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-1BSX-64S
Zoro #
G304418232
UPC #
608729743750
Country of Origin
China

Dimensions

Length
17
Width
13
Height
15

Details

Item
Binocular Stereo Microscope
Includes
Microscope, Power Cord, User Manual
Magnification - Objective Lens
0.7-4.5X
Magnification Range
3.5X-45X
Light Source
LED
Head Type
Binocular
Power Supply
110V, Wide Band
Magnification - Eyepiece Lens
10X

Description

This stereo microscope has a 64-LED ring light that offers super widefield optics & 3.5X-45X zoom magnification power with a cool light illumination system. It is an ideal instrument for industrial inspection &/or biological lab applications. This microscope is perfect for gemologists, manufacturing engineers, dental lab technicians, & anyone in electronic & semiconductor industries.


Features:


  • An excellent stereo inspection microscope with intensity-adjustable 64-LED ring light

  • 3.5x-45x super wide zoom magnification power

  • Bright cool light 64-LED illumination system

  • High resolution with great flatness & contrast, giving sharp & clear images

  • Binocular head with 45 degree inclined 360 degree swiveling eye tubes

  • 30mm super widefield high-eyepoint eyepieces with a 20mm field of view

  • Sharp stereo erect images with a wide field of view

  • Crystal clear original true color microscope images

  • Dual eye tubes with adjustable diopters

  • Large working distance

  • Sturdy all-metal table Stand

  • Accurate alignment reduces eye strain for longer periods of viewing

  • Full optical glass elements

  • Precise ground glass lenses

  • Full metal chrome-plated mechanical components

  • Adjustable interpupillary distance

  • Rubber eye-guards included

  • Manufactured under ISO 9001 quality control Standard


Packing List:


  • One Binocular Stereo Zoom Head

  • One Pair of SUPER Widefield 10X Eyepieces

  • One 0.5X Barlow Lens

  • One 64-LED Ring Light with Adapter

  • One Pillar Table Stand

  • One Focusing Rack

  • One Round Plastic Plate

  • One Pair of Eye-Guards

  • One Pair of Clips

  • One Dust Cover

  • User's Manual Download

  • Package Dimension: 17" x 13" x 14.5" (432mm x 330mm x 370mm)

  • Shipping Weight: 15-lbs

  • 3.5X-45X zoom magnification power with crisp sharp images
  • Super widefield high-eyepoint optics
  • 2-1/2" (65mm) super widefield of view and 8" (200mm) working distance
  • Sturdy all-metal pillar stand
  • Powerful 64-LED ring light with dimmer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.