3.5X-45X Simul-Focal Trinocular Single-Arm Boom Stereo Microscope, 144 LED Light, 5MP USB 3 Camera

  • Mfr # SM-3TPX-144A-5M3

  • Zoro # G604418154


product price:  $1,241.99
/ea
Free Shipping & Returns

Key Features

Height
19
Width
18
Length
20
Includes
Microscope, Power Cord, Camera, User Manual
Magnification - Eyepiece Lens
10X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-3TPX-144A-5M3
Zoro #
G604418154
UPC #
195585218350
Country of Origin
China

Dimensions

Height
19
Width
18
Length
20

Details

Item
Trinocular Stereo Microscope
Includes
Microscope, Power Cord, Camera, User Manual
Magnification - Eyepiece Lens
10X
Magnification Range
3.5X-45X
Head Type
Trinocular
Power Supply
110V
Magnification - Objective Lens
0.7-4.5X
Light Source
LED
Megapixels
5MP

Description

The SM-3TP is a heavy-duty, highly-flexible microscope designed for biological & industrial applications. This model is especially popular in the QC, repair & engraving industries thanks to its ease-of-use & reliability. With its wide zoom range & Single-Arm boom-stand, this model will become an indispensable instrument in any workshop or lab. This trinocular model has an additional port for mounting a camera, which is Simul-Focal so it can be used simultaneously With both eyepieces.


Simul-Focal Trinocular Port

The Simul-Focal optics in this microscope allow the trinocular port to be used simultaneously With both eyepieces. This means a camera can stream live images from the microscope while you continue to work With full stereoscopic vision. This is accomplished by sharing the left objective lens With the left ocular & the photo-port. This microscope uses our CX series trinocular port, so it can be easily replaced With optional C-mount ports to match specific cameras.


Single-Arm boom-stand

The multi-pivoting Stand provides a stable, flexible support system, ideal for h&s-on work. The Single-Arm design provides heavy-duty support in a simple form. The head can be turned 360°, the focus-block can swing in either direction, & the lateral arm can rotate & swing to position the head at virtually any angle. The heavy, steel base ensures the stability of the microscope, even when laden With attachments.


Packing List:
  • One trinocular stereo microscope head

  • One photo port attachment

  • 10X eyepiece(s)

  • One 0.5X Barlow lens

  • One pair eye-guards

  • One Single-Arm boom-stand With focusing rack
  • One C-mount USB camera

  • One 0.5X reduction lens

  • Two sizing adapters

  • One USB 3 Type B to type A cable

  • One software CD
  • One LED Ring Light

  • One power controller

  • One power cable

  • One Ring Light mounting adapter

    • 3.5X-45X extended zoom magnification using high-quality Greenough stereoscopic objective lenses and a 0.5X Barlow lens.
    • A highly-versatile stereo microscope on a robust single-arm boom-stand which allows the microscope to be positioned at virtually any angle.
    • Dual diopters can be adjusted to maintain consistent focus throughout the magnification range, greatly improving productivity.
    • The stereo optics provide upright images with clear depth-of-field and a wide view for hands-on applications.
    • The simul-focal trinocular photo-port provides a dedicated mount for a camera, and can be used simultaneously with both eyepieces.
    • This microscope is ideal for laboratories, repair shops, and engravers.
    • Monitor and capture photos and videos with the included 5MP USB 3.0 camera. Professional microscopy software for Windows, Mac, and Linux provide tools for image processing, measuring, and more.

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.