Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.5X-45X Trinocular Articulating Zoom Microscope With Clamp

  • Mfr # SM-6TX

  • Zoro # G104418357


product price: $774.89
/ea
Free Shipping & Returns

Key Features

Width
16
Height
19
Length
23
Includes
Microscope, Power Cord, User Manual
Power Supply
110V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-6TX
Zoro #
G104418357
UPC #
13964563290
Country of Origin
China

Dimensions

Width
16
Height
19
Length
23

Details

Item
Trinocular Stereo Microscope
Includes
Microscope, Power Cord, User Manual
Power Supply
110V
Magnification Range
3.5X-45X
Magnification - Eyepiece Lens
10X
Magnification - Objective Lens
0.7-4.5X
Light Source
Fluorescent
Head Type
Trinocular

Description

This zoom stereo microscope includes a 3.5X-45X trinocular head & an articulating arm with clamp. It provides crystal clear sharp images & versatile flexibility. It offers 13:1 large zoom magnification power, 8" (200mm) large working distance, & 2-1/2" (65mm) super wide field of View. This microscope is a perfect inspection microscopy system. It is an ideal instrument for research labs, gemologists or anyone in semiconductor or electronic industry.


Features :


  • A great 3.5X-45X trinocular stereo zoom microscope on an articulating arm with clamp

  • 45 degree inclined trinocular head with SUPER widefield high-eyepoint eyepieces

  • Trinocular design for photo/video capability

  • Sharp stereo erect images over a wide field view

  • Crystal clear original true color

  • 8" (200mm) large working distance

  • 30mm SUPER widefield 10X eyepieces

  • Adjustable interpupillary distance

  • Both ocular-tubes with adjustable diopter

  • High-eyepoint design for comfortable observation, especially for glass wearers

  • High resolution with great flatness & contrast

  • Accurate alignment ensuring a fatigue-free long time view

  • Full optical glass elements

  • Precise ground glass lens

  • Versatile articulating Stand with clamp covering extremely large working area

  • Heavy duty articulating arm Stand with clamp finished with stain resistant enamel

  • All metal mechanical components

  • Rubber eye guards included

  • Manufactured under ISO 9001 quality control Standard


Packing List :


  • One Trinocular Zoom Microscope Head

  • One Pair of Super Widefield High-eyepoint 10X Eyepieces

  • One Super Widefield 0.5X Barlow Lens

  • One Articulating Arm with Clamp

  • One Focusing Rack

  • One Pair of Eye-guards

  • User's Manual Download

  • Shipping Weight: 30-lbs

  • 3.5X-45X stereo continuous zoom magnification power
  • Super widefield sharp clear erect stereo images
  • 2-1/2" super widefield of view and 8" working distance
  • Versatile flexible articulating arm
  • Trinocular port for adding photo or video capability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.