Zoro Homepage

3.5X-45X Trinocular Boom-Arm Stereo Microscope, 144-LED Multi-Zone Ring Light, 10MP USB 3 Camera

  • Mfr # SM-4TX-144A-10M3

  • Zoro # G904418120


product price: $1,324.99
/ea
Free Shipping & Returns

Key Features

Length
22
Width
20
Height
21
Includes
Microscope, Power Cord, Camera, User Manual
Magnification Range
3.5X-45X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-4TX-144A-10M3
Zoro #
G904418120
UPC #
195585065268
Country of Origin
China

Dimensions

Length
22
Width
20
Height
21

Details

Item
Trinocular Stereo Microscope
Includes
Microscope, Power Cord, Camera, User Manual
Magnification Range
3.5X-45X
Power Supply
110V
Light Source
LED
Magnification - Objective Lens
0.7-4.5X
Head Type
Trinocular
Magnification - Eyepiece Lens
10X
Megapixels
10MP

Description

The SM-4T is a heavy-duty, highly-flexible microscope designed for biological & industrial applications. This model is especially popular in the QC, repair & engraving industries thanks to its ease-of-use & reliability. With its wide zoom range & double-arm boom-stand, this model will become an indispensable instrument in any workshop or lab.


Optics

The stereo optics provide clear, sharp images With excellent focus-depth & a large working-distance. With 0.7X-4.5X zoom objectives, moving through the magnification range is as easy as turning a knob. 10X wide-field eyepieces provide an ample magnification range from 7X to 45X, With high-eyepoint optics to accommodate glasses or goggles. A 0.5X Barlow lens is included, which can be mounted to the objective housing to halve the magnification range to 3.5X-22.5X. This also increases the working distance. The combined magnification ranges provide 3.5X-45X.


Digital Imaging

Monitor & capture photos & videos With the included 10.0MP USB 3 camera. The C-mount camera is specially designed for use With microscopes, allowing you to watch live images, & to record photos or videos on your computer. This ability to view microscopic images on your computer reduces eye-strain, & allows groups of people to view images at the same time. The USB 3 connection provides greater b&width for faster frame-rates. A 0.5X reduction lens is included for use With 23mm-30.5mm ports to capture more of the microscope's field-of-view. Our professional software for Windows provides a wide assortment of capture & photo-editing functions including color correction, time-lapse capture, image stitching, & a full complement of measuring tools. A lite version of our software is available for Mac & Linux With essential functionality for capturing photos & videos.


Packing List:
  • One trinocular stereo microscope head

  • One photo port attachment

  • 10X eyepiece(s)

  • One 0.5X Barlow lens

  • One pair eye-guards

  • One double-arm boom-stand With focusing rack
  • One C-mount USB camera

  • One 0.5X reduction lens

  • Two sizing adapters

  • One USB 3 Type B to type A cable

  • One software CD
  • One LED Ring Light

  • One power controller

  • One power cable

  • One Ring Light mounting adapter

    • 3.5X-45X extended zoom magnification using high-quality Greenough stereoscopic objective lenses and a 0.5X Barlow lens.
    • The microscope provides up to 6.5" (165mm) of working distance.
    • A highly-versatile stereo microscope on a heavy-duty, multi-pivot boom-stand which allows the microscope to easily swing into place when needed, and away when not.
    • Dual diopters can be adjusted to maintain consistent focus throughout the magnification range, greatly improving productivity.
    • The stereo optics provide upright images with clear depth-of-field and a wide view for hands-on applications.
    • A trinocular photo-port provides a dedicated mount for adding a camera.
    • This microscope is ideal for laboratories, repair shops, and engravers.

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.