Zoro Homepage

3.5X-45X Trinocular Single-Arm Boom Stereo Microscope, 144-LED Ring Light, 10MP USB 3 C-mount Camera

  • Mfr # SM-3Tx-144A-10M3

  • Zoro # G604418031


product price: $1,310.99
/ea
Free Shipping & Returns

Key Features

Height
19
Width
18
Length
20
Includes
Microscope, Power Cord, Camera, User Manual
Head Type
Trinocular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-3Tx-144A-10M3
Zoro #
G604418031
UPC #
195585177459
Country of Origin
China

Dimensions

Height
19
Width
18
Length
20

Details

Item
Trinocular Stereo Microscope
Includes
Microscope, Power Cord, Camera, User Manual
Head Type
Trinocular
Power Supply
110V
Magnification Range
3.5X-45X
Magnification - Eyepiece Lens
10X
Magnification - Objective Lens
0.7-4.5X
Light Source
LED
Megapixels
10MP

Description

The SM-3T is a heavy-duty, highly-flexible microscope designed for biological & industrial applications. This model is especially popular in the QC, repair & engraving industries thanks to its ease-of-use & reliability. with its wide zoom range & Single-Arm boom-stand, this model will become an indispensable instrument in any workshop or lab. This trinocular model has an additional port for mounting a camera, so you can record video or photos with out replacing an eyepiece.


Optics

The stereo optics provide clear, sharp images with excellent focus-depth & a large working-distance. with 0.7X-4.5X zoom objectives, moving through the magnification range is as easy as turning a knob. 10X wide-field eyepieces provide an ample magnification range from 7X to 45X, with high-eyepoint optics to accommodate glasses or goggles. A 0.5X Barlow lens is included, which can be mounted to the objective housing to halve the magnification range to 3.5X-22.5X. This also increases the working distance. The combined magnification ranges provide 3.5X-45X.


Ocular Adjustment

Dual ocular diopters can be adjusted to maintain consistent focus, greatly improving productivity. Rotating interpupillary adjusters simplify the process of aligning the eyepieces for each user.


Trinocular Port

The switched trinocular photo-port provides a dedicated mount for a camera. When the photo-port is switched open, all light from the left objective is diverted to the port to provide maximum brightness for the camera for the best quality images.


Single-Arm boom-stand

The multi-pivoting Stand provides a stable, flexible support system, ideal for hands-on work. The Single-Arm design provides heavy-duty support in a simple form. The head can be turned 360°, the focus-block can swing in either direction, & the lateral arm can rotate & swing to position the head at virtually any angle. The heavy, steel base ensures the stability of the microscope, even when laden with attachments.


Packing List:
  • One trinocular stereo microscope head

  • One photo port attachment

  • One pair 10X eyepieces

  • One 0.5X Barlow lens

  • One pair eye-guards

  • One Single-Arm boom-stand with focusing rack
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.