Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.5X-45X Trinocular Stereo Zoom Microscope With Dual Halogen Lights

  • Mfr # SM-2TX

  • Zoro # G604418345


product price: $767.99
/ea
Free Shipping & Returns

Key Features

Height
15
Width
11
Length
20
Includes
Microscope, Power Cord, User Manual
Head Type
Trinocular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-2TX
Zoro #
G604418345
UPC #
13964500349
Country of Origin
China

Dimensions

Height
15
Width
11
Length
20

Details

Item
Trinocular Stereo Microscope
Includes
Microscope, Power Cord, User Manual
Head Type
Trinocular
Magnification - Eyepiece Lens
10X
Light Source
Halogen
Magnification Range
3.5X-45X
Magnification - Objective Lens
0.7-4.5X
Power Supply
110V

Description

The SM-2T is a turnkey trinocular stereo microscope solution for biological & industrial fields. Using our workhorse SM745 head, it provides remarkable optical quality with a wide zoom magnification range. The dual-illumination base provides solid support, & both transmitted & reflected lighting for observing a range of objects, from biological cultures to PCBs. This trinocular model has an additional port for mounting a camera, so you can record video or photos with out replacing an eyepiece.


Optics

The stereo optics provide clear, sharp images with excellent focus-depth & a large working-distance. with 0.7X-4.5X zoom objectives, moving through the magnification range is as easy as turning a knob. 10X wide-field eyepieces provide an ample magnification range from 7X to 45X, with high-eyepoint optics to accommodate glasses or goggles. A 0.5X Barlow lens is included, which can be mounted to the objective housing to halve the magnification range to 3.5X-22.5X. This also increases the working distance. The combined magnification ranges provide 3.5X-45X.


Dual-Illumination Stand

The dual-illumination Stand provides a turnkey solution for biological & industrial applications. The pillar-based support system offers flexibility with its ability to quickly adjust height & lateral position. The microscope can be easily set & rotated in the mounting collar, & locked in place once adjusted. Large, symmetrical focus knobs provide the precision control needed, with adjustable tension for light or heavy loads as well as comfort.


Packing List:
  • One trinocular stereo microscope head

  • One photo port

  • One pair 10X eyepieces

  • One 0.5X Barlow lens

  • One pair eye-guards

  • One pillar Stand

  • One focusing block

  • One top-light

  • One pair stage clips

  • One glass stage plate

  • One black/white stage plate

  • One power cord

  • Two light bulbs

  • One hex wrench

  • One dust cover

    • 3.5X-45X extended zoom magnification using high-quality Greenough stereoscopic objective lenses and a 0.5X Barlow lens.
    • Super widefield optical system offering crystal clear images
    • Top and bottom lights with separate dimmers provide incident and transmitted illumination for viewing biological specimens and industrial materials alike
    • Heavy-duty pillar stand with metal framework combines all of the functionality needed in a compact, stable form
    • Trinocular port for adding photo or video capability

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.