Zoro Homepage

3.5X-45X Zoom Trinocular Stereo Microscope, Table Pillar Stand, 144 LED Light, 10MP USB Camera

  • Mfr # SM-1TSx-144A-10M

  • Zoro # G704418368


product price: $1,116.99
/ea
Free Shipping & Returns

Key Features

Width
13
Height
15
Length
17
Includes
Microscope, Power Cord, Camera, User Manual
Magnification - Objective Lens
0.7-4.5X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-1TSx-144A-10M
Zoro #
G704418368
UPC #
195585320411
Country of Origin
China

Dimensions

Width
13
Height
15
Length
17

Details

Item
Trinocular Stereo Microscope
Includes
Microscope, Power Cord, Camera, User Manual
Magnification - Objective Lens
0.7-4.5X
Magnification - Eyepiece Lens
10X
Light Source
LED
Power Supply
110V
Magnification Range
3.5X-45X
Head Type
Trinocular
Megapixels
10MP

Description

This is a trinocular stereo zoom microscope With a compact Stand With 12" pillar. The Stand's base has a small footprint to take up minimal space. The microscope incorporates all the most excellent features of a high quality laboratory instrument. Designed to meet the demands of modern microscopy applications, this microscope exceeds all expectations. It comes With SUPER widefield optics & basic table Stand. This microscope offers high resolution & good depth With in a broad field of view. It provides crystal clear sharp stereo images With a 4" (100mm) native working distance. Its 45 degree inclined ocular tubes ensure an easy observation & rubber eyeguards provide further comfort. Its trinocular port enables you to add photo or video capability.


This microscope is useful for many applications. It can be used in gemology, geology, forestry, archaeology, agriculture & biology. It is appropriate for educational purposes in hospitals & schools. It is great for the exploration of the world of surface details & fine structures of various materials like wood, metal, solder, semiconductor & gemstone. It is perfect for the examination of insects, plants, rocks, stamps, coins, jewel, soldered points, microelectronic components, circuit boards or virtually any three dimensional objects. This scope is an ideal tool for research labs, gemologists, collectors, engravers, watchmakers, jewelers, dies-makers, philatelists, & anyone in semiconductor or electronic industry.


Packing List:
  • One trinocular stereo microscope head

  • One photo port

  • 10X eyepiece(s)

  • One 0.5X Barlow lens

  • One pair eye-guards

  • One Stand base

  • One Stand pillar

  • One focusing block

  • One pair stage clips

  • One black/white stage plate

  • One hex wrench

  • Screws & washers
  • One C-mount USB camera

  • One 0.5X reduction lens

  • Two sizing adapters

  • One USB Type B to USB type A cable

  • One software CD
  • One LED Ring Light

  • One power controller

  • One power cable

  • One Ring Light mounting adapter
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.