Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.5X-90X Binocular Boom-Arm Stereo Microscope, 80-LED Ring Light, 10MP USB 3 C-mount Camera

  • Mfr # SM-4BZ-80S-10M3

  • Zoro # G304418225


product price: $1,243.99
/ea
Free Shipping & Returns

Key Features

Width
20
Length
22
Height
21
Includes
Microscope, Power Cord, Camera, User Manual
Head Type
Binocular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-4BZ-80S-10M3
Zoro #
G304418225
UPC #
195585121186
Country of Origin
China

Dimensions

Width
20
Length
22
Height
21

Details

Item
Binocular Stereo Microscope
Includes
Microscope, Power Cord, Camera, User Manual
Head Type
Binocular
Light Source
LED
Magnification Range
3.5X-90X
Power Supply
110V
Magnification - Eyepiece Lens
10X
Magnification - Objective Lens
0.7-4.5X
Megapixels
10MP

Description

The SM-4B is a heavy-duty, highly-flexible microscope designed for biological & industrial applications. This model is especially popular in the QC, repair & engraving industries thanks to its ease-of-use & reliability. with its wide zoom range & double-arm boom-stand, this model will become an indispensable instrument in any workshop or lab.


Digital Imaging

Monitor & capture photos & videos with the included 10.0MP USB 3 camera. The C-mount camera is specially designed for use with microscopes, allowing you to watch live images, & to record photos or videos on your computer. This ability to view microscopic images on your computer reduces eye-strain, & allows groups of people to view images at the same time. The USB 3 connection provides greater bandwidth for faster frame-rates. A 0.5X reduction lens is included for use with 23mm-30.5mm ports to capture more of the microscope's field-of-view. Our professional software for Windows provides a wide assortment of capture & photo-editing functions including color correction, time-lapse capture, image stitching, & a full complement of measuring tools. A lite version of our software is available for Mac & Linux with essential functionality for capturing photos & videos.


Packing List:
  • One binocular stereo microscope head

  • 10X eyepiece(s)

  • One 0.5X Barlow lens
  • One 2X Barlow lens

  • One pair eye-guards

  • One double-arm boom-stand with focusing rack
  • One C-mount USB camera

  • One 0.5X reduction lens

  • Two sizing adapters

  • One USB 3 Type B to type A cable

  • One software CD
  • One LED Ring Light

  • One Ring Light mounting adapter

    • 3.5X-90X extended zoom magnification using high-quality Greenough stereoscopic objective lenses with 0.5X and 2X Barlow lenses.
    • The microscope provides up to 6.5" (165mm) of working distance.
    • A highly-versatile stereo microscope on a heavy-duty, multi-pivot boom-stand which allows the microscope to easily swing into place when needed, and away when not.
    • Dual diopters can be adjusted to maintain consistent focus throughout the magnification range, greatly improving productivity.
    • The stereo optics provide upright images with clear depth-of-field and a wide view for hands-on applications.
    • This microscope is ideal for laboratories, repair shops, and engravers.
    • Monitor and capture photos and videos with the included 10MP USB 3.0 camera. Professional microscopy software for Windows, Mac, and Linux provide tools for image processing, measuring, and more.

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.