Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.5X-90X Binocular Boom-Arm Stereo Microscope, Fluorescent Ring Light, 5MP USB 3 C-mount Camera

  • Mfr # SM-4BZ-FRL-5M3

  • Zoro # G904418151


product price: $1,178.99
/ea
Free Shipping & Returns

Key Features

Length
22
Width
20
Height
21
Includes
Microscope, Power Cord, Camera, User Manual
Light Source
Flourescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-4BZ-FRL-5M3
Zoro #
G904418151
UPC #
195585129533
Country of Origin
China

Dimensions

Length
22
Width
20
Height
21

Details

Item
Binocular Stereo Microscope
Includes
Microscope, Power Cord, Camera, User Manual
Light Source
Flourescent
Head Type
Binocular
Magnification - Objective Lens
0.7-4.5X
Magnification Range
3.5X-90X
Magnification - Eyepiece Lens
10X
Power Supply
110V
Megapixels
5MP

Description

This binocular 3.5X-90X zoom stereo microscope with fluorescent ring light comes with a binocular head, super widefield high-eyepoint eyepieces, widefield Barlow lenses, a double-arm heavy-duty boom Stand, & a fluorescent ring light. The high-eyepoint optic design ensures an easy & comfortable observation, especially for eyeglass wearers. The double-arm boom Stand allows you to turn the microscope head around three different axis (x, y, & z), allowing you to point the microscope head in ANY direction. The fluorescent ring light comes with a mounting adapter. It provides cool, even & bright illumination. The microscope offers high resolution, super widefield of view, extreme large magnifying zoom range (26:1) & long working distance (8"). It gives crystal clear sharp images. It is an ideal instrument for research labs, gemologists, engravers, collectors & anyone in semiconductor &/or electronic industry.


Packing List :


  • One Binocular Stereo Zoom Head

  • One Pair of SUPER Widefield 10X Eyepieces

  • One SUPER Widefield 0.5X Barlow Lens

  • One SUPER Widefield 2.0X Barlow Lens

  • One Double-Arm Boom Stand with One Focus Rack

  • One 8W Fluorescent Ring Light

  • One Ring Mounting Adapter

  • One Pair of Eye-Guards

  • User's Manual Download

  • Shipping Weight: 75-lbs

  • Package: 2 (60 lbs & 15-lbs)

  • 3.5X-90X extended zoom magnification using high-quality Greenough stereoscopic objective lenses with 0.5X and 2X Barlow lenses.
  • The microscope provides up to 6.5" (165mm) of working distance.
  • A highly-versatile stereo microscope on a heavy-duty, multi-pivot boom-stand which allows the microscope to easily swing into place when needed, and away when not.
  • Dual diopters can be adjusted to maintain consistent focus throughout the magnification range, greatly improving productivity.
  • The stereo optics provide upright images with clear depth-of-field and a wide view for hands-on applications.
  • This microscope is ideal for laboratories, repair shops, and engravers.
  • Monitor and capture photos and videos with the included 5MP USB 3.0 camera. Professional microscopy software for Windows, Mac, and Linux provide tools for image processing, measuring, and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.