Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.5X-90X Binocular Stereo Zoom Microscope With Double Arm Boom Stand

  • Mfr # SM-4BZ

  • Zoro # G504418315


product price: $788.99
/ea
Free Shipping & Returns

Key Features

Length
22
Width
20
Height
21
Includes
Microscope, Power Cord, User Manual
Magnification - Objective Lens
0.7-4.5X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-4BZ
Zoro #
G504418315
UPC #
13964471861
Country of Origin
China

Dimensions

Length
22
Width
20
Height
21

Details

Item
Binocular Stereo Microscope
Includes
Microscope, Power Cord, User Manual
Magnification - Objective Lens
0.7-4.5X
Power Supply
110V
Magnification Range
3.5X-90X
Light Source
None
Head Type
Binocular
Magnification - Eyepiece Lens
10X

Description

This is a binocular 3.5X-90X zoom stereo microscope that gives crystal clear sharp images. It comes with a binocular head with 30mm super widefield, high-eyepoint 10X eyepieces & a double-arm heavy-duty boom Stand. The 45 degree inclined binocular & high-eyepoint design ensures an easy observation, especially for eyeglass wearers. The rubber eye-guards provide further comfort. The double-arm boom Stand allows you to turn the microscope head around three different axes (x, y, & z), allowing you to point the microscope head toward to ANY direction. This microscope offers high resolution, super widefield of view, 26:1 magnifying zoom range & 8" (200mm) working distance. It is an ideal instrument for research labs, gemologists, engravers, collectors & anyone in semiconductor &/or electronic industry.


Packing List :


  • One Binocular Stereo Zoom Head

  • One Pair of Super Widefield 10X Eyepieces

  • One Super Widefield 0.5X Barlow Lens

  • One Super Widefield 2.0X Barlow Lens

  • One Double-Arm Boom Stand

  • One Focus Rack

  • One Pair of Eye-Guards

  • User's Manual Download

  • Shipping Weight: 65-lbs

  • 3.5X-90X extended zoom magnification using high-quality Greenough stereoscopic objective lenses with 0.5X and 2X Barlow lenses.
  • The microscope provides up to 6.5" (165mm) of working distance.
  • A highly-versatile stereo microscope on a heavy-duty, multi-pivot boom-stand which allows the microscope to easily swing into place when needed, and away when not.
  • Dual diopters can be adjusted to maintain consistent focus throughout the magnification range, greatly improving productivity.
  • The stereo optics provide upright images with clear depth-of-field and a wide view for hands-on applications.
  • This microscope is ideal for laboratories, repair shops, and engravers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.