Zoro Homepage

3.5X-90X Simul-Focal Trinocular Boom-Arm Stereo Microscope

  • Mfr # SM-4TPZ

  • Zoro # G604418208


product price: $825.99
/ea
Free Shipping & Returns

Key Features

Width
20
Height
21
Length
22
Includes
Microscope, Power Cord, User Manual
Light Source
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-4TPZ
Zoro #
G604418208
UPC #
13964563177
Country of Origin
China

Dimensions

Width
20
Height
21
Length
22

Details

Item
Trinocular Stereo Microscope
Includes
Microscope, Power Cord, User Manual
Light Source
LED
Power Supply
110V
Magnification - Eyepiece Lens
10X
Head Type
Trinocular
Magnification - Objective Lens
0.7-4.5X
Magnification Range
3.5X-90X

Description

The SM-4TP is a heavy-duty, highly-flexible microscope designed for biological & industrial applications. This model is especially popular in the QC, repair & engraving industries thanks to its ease-of-use & reliability. with its wide zoom range & double-arm boom-stand, this model will become an indispensable instrument in any workshop or lab. The trinocular photo-port is Simul-Focal, so it can be used simultaneously with both eyepieces.


Optics

The stereo optics provide clear, sharp images with excellent focus-depth & a large working-distance. with 0.7X-4.5X zoom objectives, moving through the magnification range is as easy as turning a knob. 10X wide-field eyepieces provide an ample magnification range from 7X to 45X, with high-eyepoint optics to accommodate glasses or goggles. 0.5X & 2X Barlow lenses are included, which can be alternated to either halve or double the magnification range, expanding the possible magnifications to 3.5X-90X.


Packing List:
  • One trinocular stereo microscope head

  • One photo port attachment

  • 10X eyepiece(s)

  • One 0.5X Barlow lens
  • One 2X Barlow lens

  • One pair eye-guards

  • One double-arm boom-stand with focusing rack
  • One LED Ring Light

  • One power controller

  • One power cable

  • One Ring Light mounting adapter

    • 3.5X-90X extended zoom magnification using high-quality Greenough stereoscopic objective lenses with 0.5X and 2X Barlow lenses.
    • The microscope provides up to 6.5" (165mm) of working distance.
    • A highly-versatile stereo microscope on a heavy-duty, multi-pivot boom-stand which allows the microscope to easily swing into place when needed, and away when not.
    • Dual diopters can be adjusted to maintain consistent focus throughout the magnification range, greatly improving productivity.
    • The stereo optics provide upright images with clear depth-of-field and a wide view for hands-on applications.
    • The simul-focal trinocular photo-port provides a dedicated mount for a camera, and can be used simultaneously with both eyepieces.
    • This microscope is ideal for laboratories, repair shops, and engravers.

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.