Zoro Homepage

3.5X-90X Stereo Zoom Microscope on Boom Stand With 80 LED Light

  • Mfr # SM-3BZ-80S

  • Zoro # G904418045


product price: $813.99
/ea
Free Shipping & Returns

Key Features

Width
17
Height
12
Length
21
Includes
Microscope, Power Cord, User Manual
Magnification Range
3.5X-90X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-3BZ-80S
Zoro #
G904418045
UPC #
13964500080
Country of Origin
China

Dimensions

Width
17
Height
12
Length
21

Details

Item
Binocular Stereo Microscope
Includes
Microscope, Power Cord, User Manual
Magnification Range
3.5X-90X
Power Supply
110V
Head Type
Binocular
Magnification - Eyepiece Lens
10X
Light Source
LED
Magnification - Objective Lens
0.7-4.5X

Description

The SM-3B is a heavy-duty, highly-flexible microscope designed for biological & industrial applications. This model is especially popular in the QC, dental, repair & engraving industries thanks to its ease-of-use & reliability. with its wide zoom range & Single-Arm boom-stand, this model will become an indispensable instrument in any workshop or lab.


Optics

The stereo optics provide clear, sharp images with excellent focus-depth & a large working-distance. with 0.7X-4.5X zoom objectives, moving through the magnification range is as easy as turning a knob. 10X wide-field eyepieces provide an ample magnification range from 7X to 45X, with high-eyepoint optics to accommodate glasses or goggles. 0.5X & 2X Barlow lenses are included, which can be alternated to either halve or double the magnification range, expanding the possible magnifications to 3.5X-90X.


Single-Arm boom-stand

The multi-pivoting Stand provides a stable, flexible support system, ideal for hands-on work. The Single-Arm design provides heavy-duty support in a simple form. The head can be turned 360°, the focus-block can swing in either direction, & the lateral arm can rotate & swing to position the head at virtually any angle. The heavy, steel base ensures the stability of the microscope, even when laden with attachments.


Additional Items

This package includes an 80-LED Ring Light for bright & cool illumination. This lightweight illuminator mounts to the microscope's objective housing, & projects an encompassing field of light over objects, eliminating most shadows. Whether used as the sole light-source or in combination with additional illuminators, the Ring Light produces a crucial light pattern for virtually any application. Energy-efficient & producing low heat, this Ring Light can be used with biological specimens as well as industrial.


Packing List:
  • One binocular stereo microscope head

  • One pair 10X eyepieces

  • One 0.5X Barlow lens
  • One 2X Barlow lens

  • One pair eye-guards

  • One Single-Arm boom-stand with focusing rack
  • One LED Ring Light

  • One Ring Light mounting adapter

    • 3.5X-90X extended zoom magnification using high-quality Greenough stereoscopic objective lenses with 0.5X and 2X Barlow lenses.
    • A highly-versatile stereo microscope on a robust single-arm boom-stand which allows the microscope to be positioned at virtually any angle.
    • Dual diopters can be adjusted to maintain consistent focus throughout the magnification range, greatly improving productivity.
    • The stereo optics provide upright images with clear depth-of-field and a wide view for hands-on applications.
    • This microscope is ideal for laboratories, repair shops, and engravers.
    • The 80-LED ring-light produces an encompassing field of bright light with reduced shadows for use with any application.

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.