Zoro Homepage

3.5X-90X Trinocular Inspection Microscope With Super Large Stand

  • Mfr # SM-1TZ

  • Zoro # G004418228


product price: $701.99
/ea
Free Shipping & Returns

Key Features

Width
16
Height
18
Length
22
Includes
Microscope, Power Cord, User Manual
Power Supply
110V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-1TZ
Zoro #
G004418228
UPC #
13964503043
Country of Origin
China

Dimensions

Width
16
Height
18
Length
22

Details

Item
Trinocular Stereo Microscope
Includes
Microscope, Power Cord, User Manual
Power Supply
110V
Magnification - Eyepiece Lens
10X
Magnification - Objective Lens
0.7-4.5X
Light Source
None
Head Type
Trinocular
Magnification Range
3.5X-90X

Description

This is a trinocular stereo zoom microscope with a pillar-Stand with extra-large base. It incorporates all the most excellent features of a high quality laboratory instrument. Designed to meet the demands of modern microscopy applications, this scope exceeds all expectations. It comes with SUPER widefield optics & super large Stand. This microscope offers high resolution & good depth with in a broad field of view. It provides crystal clear sharp stereo images with a 4" (100mm) native working distance. Its 45 degree inclined ocular tubes ensure an easy observation & rubber eyeguards provide further comfort.


The stereo optics provide clear, sharp images with excellent focus-depth & a large working-distance. with 0.7X-4.5X zoom objectives, moving through the magnification range is as easy as turning a knob. 10X wide-field eyepieces provide an ample magnification range from 7X to 45X, with high-eyepoint optics to accommodate glasses or goggles. 0.5X & 2X Barlow lenses are included, which can be alternated to either halve or double the magnification range, expanding the possible magnifications to 3.5X-90X.


This microscope is useful for many applications. It can be used in gemology, geology, forestry, archaeology, agriculture & biology. It is appropriate for educational purposes in hospitals & schools. It is great for the exploration of the world of surface details & fine structures of various materials like wood, metal, solder, semiconductor & gemstone. It is perfect for the examination of insects, plants, rocks, stamps, coins, jewel, soldered points, microelectronic components, circuit boards or virtually any three dimensional objects. This scope is an ideal tool for research labs, gemologists, collectors, engravers, watchmakers, jewelers, dies-makers, philatelists, & anyone in semiconductor or electronic industry.


Packing List:
  • One trinocular stereo microscope head

  • One photo port

  • One pair 10X eyepieces

  • One 0.5X Barlow lens
  • One 2X Barlow lens

  • One pair eye-guards

  • One Stand base

  • One Stand pillar

  • One focusing block

  • One pair stage clips

  • One black/white stage plate

  • One hex wrench

  • Screws & washers

    • 3.5X-90X extended zoom magnification using high-quality Greenough stereoscopic objective lenses with 0.5X and 2X Barlow lenses.
    • Continuous zoom magnification
    • Super widefield optics offer crystal clear images with a large field-of-view
    • Sturdy pillar stand with super large base plate
    • Trinocular port for adding photo or video capability

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.