Zoro Homepage

3.5X-90X Trinocular LED Boom Stand Stereo Microscope, 10MP Camera

  • Mfr # SM-3TZ-54S-10M

  • Zoro # G504418339


product price: $1,213.99
/ea
Free Shipping & Returns

Key Features

Length
20
Width
18
Height
19
Includes
Microscope, Power Cord, Camera, User Manual
Magnification - Objective Lens
0.7-4.5X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-3TZ-54S-10M
Zoro #
G504418339
UPC #
13964501568
Country of Origin
China

Dimensions

Length
20
Width
18
Height
19

Details

Item
Trinocular Stereo Microscope
Includes
Microscope, Power Cord, Camera, User Manual
Magnification - Objective Lens
0.7-4.5X
Power Supply
110V
Magnification - Eyepiece Lens
10X
Magnification Range
3.5X-90X
Light Source
LED
Head Type
Trinocular
Megapixels
10MP

Description

This 3.5X-90X trinocular stereo zoom microscope is on boom Stand. It comes with a trinocular head with super widefield optics, a heavy-duty Single-Arm boom Stand, a 54-LED ring light with dimmer, & a 10MP color digital camera. It offers crystal clear erect stereo images, 2-1/2" (65mm) super widefield of view, 26:1 large magnification zoom range & 8" (200mm) large working distance. The high-eyepoint optical design ensures an easy & comfortable observation for all users including eyeglass wearers.


The digital camera captures still images & video, & allows you to view a live stream on your PC. with software available for Windows, Mac, & Linux, it's a multi-platform imaging solution. The included Windows software offers image-development & measurement tools, as well as advanced compositing features such as image-stitching & extended-depth-of-focus. Independent preview & capture resolutions allow you to view high-speed video while capturing high-definition images. For Mac & Linux, there is a lite version with limited processing features.


The boom Stand gives your microscope the flexibility to cover large working area. The intensity-adjustable LED ring light provides bright, even & cool light illumination. This microscopy system is an ideal instrument for researchers, gemologists, engravers, collectors & anyone in semiconductor & electronics industries. It is also a perfect microscope for biological laboratory applications that require low heat release.


Packing List :


  • One Trinocular Stereo Zoom Head

  • One Pair of SUPER Widefield 10X Eyepieces

  • One SUPER Widefield 0.5X Barlow Lens

  • One SUPER Widefield 2.0X Barlow Lens

  • One Single-Arm Boom Stand with Focus Rack

  • One Pair of Eye-Guards

  • User's Manual Download

  • One 54-LED Ring Light with Mounting Adapter

  • One 10MP USB 2 Digital Camera with Reduction Lens

  • Two Mounting Adapters

  • One USB Cable

  • One CD with Driver, Software & User's Instructions

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.