Zoro Homepage

3.5X-90X Trinocular LED Stereo Zoom Microscope w/5MP USB 2.0 C-mount Camera on Pillar Stand

  • Mfr # SM-1TZ-PL-5M

  • Zoro # G616367433


product price: $1,070.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-1TZ-PL-5M
Zoro #
G616367433
UPC #
-
Country of Origin
China

Description

3.5X-90X Trinocular LED Stereo Zoom Microscope w/5MP USB 2.0 C-mount Camera on Pillar Stand. This is a top of the line 3.5X-90X trinocular stereo zoom microscope, equipped with SUPER widefield optics, and a versatile dual LED illumination system and a 5MP digital camera. Our low-temperature LED system allows you to use both incident illumination, which shines light down onto a 3-dimensional object, and reflecting-plate bottom illumination, which shines light up through a transparent object. The optics of this microscope features a super large zoom magnification range 26:1, which produces sharp, crystal-clear stereo images, while providing a generous working distance of 8 inches. The 360 degree swiveling, trinocular head is attached at a 45 degree angle, which ensures easy and comfortable observation. The digital camera captures still images and video, and allows you to view a live stream on your PC. With software available for Windows, Mac, and Linux, it's a multi-platform imaging solution. The included Windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. For Mac and Linux, there is a lite version with limited processing features. This microscopy system is a perfect for industrial inspection applications. With its high resolution, good depth, and broad field of view, it is also well-suited for gemologists, manufacturing engineers, and anyone in the semiconductor or electronic industry. It can also be used for biological laboratory applications that require low heat release. Features: A great 3.5X-90X zoom microscopy system with contemporary LED incident top cool lighting and reflecting-plate bottom illumination Brightness-adjustable with separate dimmer controls 3.5X-90X Super large zoom magnification 26:1 super large zoom range 8" 200mm large working distance 45 degree inclined 360 degree swiveling trinocular head with SUPER widefield eyepieces High-eyepoint design for easy observation including eyeglass wearers 23mm upright tube for photo or video accessories One pair of 30mm SUPER widefield eyepieces see the difference in the above picture High resolution with great flatness and contrast Sharp stereo erect images over a SUPER widefield of view Crystal clear original true color images Both ocular-tubes with adjustable diopt


  • 3.5X-90X zoom magnification with crisp clear images
  • 8" (200mm) working distance & 2-1/2" (65mm) field view
  • Sturdy pillar stand w/ top & bottom LED lights
  • 5MP USB 2.0 digital camera for photos and videos on Windows, Mac, and Linux
  • Advanced software for Windows XP/Vista/7/8/10, limited software for Mac/Linux

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.