Zoro Homepage

3.5X-90X Trinocular Single-Arm Boom Stereo Microscope, Fluorescent Ring Light, 10MP USB 3 Camera

  • Mfr # SM-3Tz-FRL-10M3

  • Zoro # G904418229


product price: $1,253.99
/ea
Free Shipping & Returns

Key Features

Width
18
Height
19
Length
20
Includes
Microscope, Power Cord, Camera, User Manual
Power Supply
110V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-3Tz-FRL-10M3
Zoro #
G904418229
UPC #
195585194746
Country of Origin
China

Dimensions

Width
18
Height
19
Length
20

Details

Item
Trinocular Stereo Microscope
Includes
Microscope, Power Cord, Camera, User Manual
Power Supply
110V
Magnification - Eyepiece Lens
10X
Head Type
Trinocular
Magnification - Objective Lens
0.7-4.5X
Magnification Range
3.5X-90X
Light Source
Flourescent
Megapixels
10MP

Description

The SM-3T is a heavy-duty, highly-flexible microscope designed for biological & industrial applications. This model is especially popular in the QC, repair & engraving industries thanks to its ease-of-use & reliability. with its wide zoom range & Single-Arm boom-stand, this model will become an indispensable instrument in any workshop or lab. This trinocular model has an additional port for mounting a camera, so you can record video or photos with out replacing an eyepiece.


Digital Imaging

Monitor & capture photos & videos with the included 10.0MP USB 3 camera. The C-mount camera is specially designed for use with microscopes, allowing you to watch live images, & to record photos or videos on your computer. This ability to view microscopic images on your computer reduces eye-strain, & allows groups of people to view images at the same time. The USB 3 connection provides greater bandwidth for faster frame-rates. A 0.5X reduction lens is included for use with 23mm-30.5mm ports to capture more of the microscope's field-of-view. Our professional software for Windows provides a wide assortment of capture & photo-editing functions including color correction, time-lapse capture, image stitching, & a full complement of measuring tools. A lite version of our software is available for Mac & Linux with essential functionality for capturing photos & videos.


Packing List:
  • One trinocular stereo microscope head

  • One photo port attachment

  • 10X eyepiece(s)

  • One 0.5X Barlow lens
  • One 2X Barlow lens

  • One pair eye-guards

  • One Single-Arm boom-stand with focusing rack
  • One C-mount USB camera

  • One 0.5X reduction lens

  • Two sizing adapters

  • One USB 3 Type B to type A cable

  • One software CD
  • One fluorescent Ring Light

  • One Ring Light mounting adapter
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.