Zoro Homepage

3.5X-90X Trinocular Stereo Microscope, Articulating Arm, Fluorescent Light, 10MP USB 3 Camera

  • Mfr # SM-6TZ-FRL-10m3

  • Zoro # G504418162


product price: $1,141.99
/ea
Free Shipping & Returns

Key Features

Width
16
Length
23
Height
19
Includes
Microscope, Power Cord, Camera, User Manual
Head Type
Trinocular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-6TZ-FRL-10m3
Zoro #
G504418162
UPC #
195585351798
Country of Origin
China

Dimensions

Width
16
Length
23
Height
19

Details

Item
Trinocular Stereo Microscope
Includes
Microscope, Power Cord, Camera, User Manual
Head Type
Trinocular
Magnification Range
3.5X-90X
Light Source
Fluorescent
Power Supply
110V
Magnification - Eyepiece Lens
10X
Magnification - Objective Lens
0.7-4.5X
Megapixels
10MP

Description

  • 3.5X-90X extended zoom magnification using high-quality Greenough stereoscopic objective lenses With 0.5X & 2X Barlow lenses.
  • Continuous zoom magnification
  • Super widefield optics offer crystal clear images With a large field-of-view
  • Versatile flexible articulating arm With table clamp
  • Trinocular port for adding photo or video capability
  • Monitor & capture photos & videos With the included 10MP USB 3 camera. Professional microscopy software for Windows, Mac, & Linux provide tools for image processing, measuring, & more.
  • The lightweight 8W fluorescent Ring Light produces a smooth, encompassing field of light for use With any application.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.