3.5X-90X Trinocular Stereo Zoom Microscope, Single-Arm Boom Stand, 144-LED Light, USB 3 10MP Camera

  • Mfr # SM-3TZ-144A-10M3-B

  • Zoro # G804418237


product price:  $1,345.99
/ea
Free Shipping & Returns

Key Features

Height
19
Length
20
Width
18
Includes
Microscope, Power Cord, Camera, User Manual
Magnification - Objective Lens
0.7-4.5X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SM-3TZ-144A-10M3-B
Zoro #
G804418237
UPC #
840979132933
Country of Origin
China

Dimensions

Height
19
Length
20
Width
18

Details

Item
Trinocular Stereo Microscope
Includes
Microscope, Power Cord, Camera, User Manual
Magnification - Objective Lens
0.7-4.5X
Power Supply
110V, Wide Band
Magnification Range
3.5X-90X
Magnification - Eyepiece Lens
10X
Light Source
LED
Head Type
Trinocular
Megapixels
10MP

Description

This is a black version of our popular zoom stereo microscope mounted on a Single-Arm boom Stand. It comes with a trinocular head with super widefield optics, 10X eyepieces, for a zoom ratio of 26:1, & a sturdy Single-Arm boom-stand. The 144-LED ring light is lighting-direction changeable & lighting-intensity adjustable, providing cool, even & bright LED illumination. It features a separate control box allowing you to turn on/off each portion of the 4 light zones individually as well as changing the lighting direction so you may obtain the best images for your stereo microscope.. The trinocular port enables to add photographic or video capability to the microscope. Its 45 degree inclined trinocular oculars & high-eyepoint optical design ensures a comfortable observation for all kinds of users including eyeglass wearers. The Single-Arm boom Stand allows to turn the microscope head around two different axes, allowing you to point microscope head in various directions. This microscope offers high resolution, super widefield of view, large magnifying zoom range & long working distance. It is an ideal instrument for researchers, gemologists, engravers, & anyone in semiconductor &/or electronics industry.


The 10MP USB 3 digital camera captures still images & video, & allows you to view a live stream on your PC. with software available for Windows, Mac, & Linux, it's a multi-platform imaging solution. The included Windows software offers image-development & measurement tools, as well as advanced compositing features such as image-stitching & extended-depth-of-focus. Independent preview & capture resolutions allow you to view high-speed video while capturing high-definition images. For Mac & Linux, there is a lite version with limited processing features


Packing List :

  • One Trinocular Stereo Zoom Head

  • One Pair of Super Widefield 10X Eyepieces

  • One 0.5X Barlow Lens

  • One 2.0X Barlow Lens

  • One Single-Arm boom-stand

  • One Focus Rack

  • One Pair of Eye-Guards

  • One 4-zone 144-LED Ring Light with Control Box

  • One 10MP USB 3 Microscope Digital Camera with Reduction Lens

  • One CD with Camera Software & Driver

  • One 6' USB Cable

  • Two Adapter Sleeves (23.2mm-30mm & 23.2mm-30.5mm)

  • User's Manual Download

    • 3.5X-90X stereo zoom microscope with black finish
    • Powerful 4-zone 144 LED ring light with dimmer
    • 2-1/2" (65mm) field view and 8" (200mm) optical working distance
    • Flexible single-arm boom stand covers large working area
    • 10MP USB3.0 digital camera with advanced editing & measuring software for Windows XP/Vista/7/8/10

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.