Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.5X-90X Trinocular Stereo Zoom Microscope With Dual Intensity Adjustable Lights

  • Mfr # SM-2TZ

  • Zoro # G604418192


product price: $843.99
/ea
Free Shipping & Returns

Key Features

Width
16
Height
12
Length
24
Includes
Microscope, Power Cord, User Manual
Light Source
Halogen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-2TZ
Zoro #
G604418192
UPC #
13964500318
Country of Origin
China

Dimensions

Width
16
Height
12
Length
24

Details

Item
Trinocular Stereo Microscope
Includes
Microscope, Power Cord, User Manual
Light Source
Halogen
Head Type
Trinocular
Magnification - Eyepiece Lens
10X
Magnification - Objective Lens
0.7-4.5X
Magnification Range
3.5X-90X
Power Supply
110V

Description

The SM-2T is a turnkey trinocular stereo microscope solution for biological & industrial fields. Using our workhorse SM745 head, it provides remarkable optical quality With a wide zoom magnification range. The dual-illumination base provides solid support, & both transmitted & reflected lighting for observing a range of objects, from biological cultures to PCBs. This trinocular model has an additional port for mounting a camera, so you can record video or photos With out replacing an eyepiece.


Optics

The stereo optics provide clear, sharp images With excellent focus-depth & a large working-distance. With 0.7X-4.5X zoom objectives, moving through the magnification range is as easy as turning a knob. 10X wide-field eyepieces provide an ample magnification range from 7X to 45X, With high-eyepoint optics to accommodate glasses or goggles. 0.5X & 2X Barlow lenses are included, which can be alternated to either halve or double the magnification range, expanding the possible magnifications to 3.5X-90X.


Ocular Adjustment

Dual ocular diopters can be adjusted to maintain consistent focus, greatly improving productivity. Rotating interpupillary adjusters simplify the process of aligning the eyepieces for each user.


Trinocular Port

The switched trinocular photo-port provides a dedicated mount for a camera. When the photo-port is switched open, all light from the left objective is diverted to the port to provide maximum brightness for the camera for the best quality images.


Packing List:
  • One trinocular stereo microscope head

  • One photo port

  • One pair 10X eyepieces

  • One 0.5X Barlow lens
  • One 2X Barlow lens

  • One pair eye-guards

  • One pillar Stand

  • One focusing block

  • One top-light

  • One pair stage clips

  • One glass stage plate

  • One black/white stage plate

  • One power cord

  • Two light bulbs

  • One hex wrench

  • One dust cover
  • One C-mount USB camera

  • One 0.5X reduction lens

  • Two sizing adapters

  • One USB Type B to USB type A cable

  • One software CD

    • 3.5X-90X extended zoom magnification using high-quality Greenough stereoscopic objective lenses with 0.5X and 2X Barlow lenses.
    • Super widefield optical system offering crystal clear images
    • Top and bottom lights with separate dimmers provide incident and transmitted illumination for viewing biological specimens and industrial materials alike
    • Heavy-duty pillar stand with metal framework combines all of the functionality needed in a compact, stable form
    • Trinocular port for adding photo or video capability

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.