Zoro Homepage

3.5X-90X Zoom Trinocular Stereo Microscope With Table Pillar Stand

  • Mfr # SM-1TSZ-V203

  • Zoro # G104418074


product price: $639.99
/ea
Free Shipping & Returns

Key Features

Height
15
Length
17
Width
13
Includes
Microscope, Power Cord, User Manual
Head Type
Trinocular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-1TSZ-V203
Zoro #
G104418074
UPC #
840979102998
Country of Origin
China

Dimensions

Height
15
Length
17
Width
13

Details

Item
Trinocular Stereo Microscope
Includes
Microscope, Power Cord, User Manual
Head Type
Trinocular
Magnification - Eyepiece Lens
10X
Power Supply
110V
Magnification - Objective Lens
0.7-4.5X
Magnification Range
3.5X-90X
Light Source
None

Description

The SMZK-1TSZ stereo microscope is an ideal microscope for industrial inspection or biological analysis, with its 3.5X-90X zoom range when used with the included 0.5X & 2.0X barlow lenses. On top of the increased field-of-view, the 0.5X barlow lens increases the working distance, which is useful when manipulating the subject, such as soldering. The tabletop-Stand design allows for a simplified workspace, while allowing for various lighting arrangements. The 14" pillar offers plenty of clearance, especially when using optional accessory lenses & Ring Lights. The reversible black/white stage plate provides varied background-contrast.


The trinocular photo port adds the benefit of top-mounting a camera for documentation or live video feeds. The axial mounting provides a more-secure support for camera attachments.


Features:


  • 3.5X-90X super wide zoom magnification power

  • High resolution with great flatness & contrast, giving sharp & clear images

  • Trinocular head with 45 degree inclined 360 degree swiveling eye tubes

  • 30mm super widefield high-eyepoint eyepieces with a 20mm field of view

  • Sharp stereo erect images with a wide field of view

  • Crystal clear original true color microscope images

  • Dual eye tubes with adjustable diopters

  • Large working distance

  • Contemporary table Stand

  • Accurate alignment reduces eye strain for longer periods of viewing

  • Full optical glass elements

  • Precise ground glass lenses

  • Adjustable interpupillary distance

  • Rubber eye-guards included

  • Manufactured under ISO 9001 quality control Standard


Packing List:


  • One Trinocular Stereo Zoom Head

  • One Pair of SUPER Widefield 10X Eyepieces

  • One Pillar Table Stand

  • One Focusing Rack

  • One SUPER Widefield 0.5X Barlow Lens

  • One SUPER Widefield 2.0X Barlow Lens

  • One Round Plastic Plate

  • One Pair of Eye-Guards

  • One Pair of Clips

  • One Dust Cover

  • User's Manual Download

  • Package Dimension: 17" x 13" x 15.5" (432mm x 330mm x 390mm)

  • Shipping Weight: 15-lbs

  • 3.5X-90X zoom magnification power with crisp sharp images
  • Super widefield high-eyepoint optics
  • 8" (200mm) working distance
  • The trinocular port uses the third port for camera capabilities, giving you the remaining two ports to view your specimen
  • Sturdy all-metal pillar stand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.