Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 3/8 in. General Purpose Curved Serrated Tip Tweezers

  • Mfr # TW-481

  • Zoro # G605659976


product price: $23.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW-481
Zoro #
G605659976
UPC #
840979136351
Country of Origin
China

Description

AmScope 4-3/8 in. General Purpose Curved Serrated Tip Tweezers


General purpose, ideal for use in laboratories and schools. Made of stainless steel, these curved tip tweezers are ideal for bending, separating and removing small items.


Features:


  • Stainless steel finish provides excellent corrosion resistance

  • Ideal for bending, separating and removing small items

  • Curved tip is helpful when working in confined spaces

  • Serrated Jaws provide a firm grip

  • Specifications:


  • Tip Style: Curved, Serrated

  • Length: 4-3/8 in. - 110mm

  • Material: Stainless Steel

  • Weight: 0.05-lb

  • All measurements in diagram below are in millimeters (mm)


    • Stainless steel finish provides excellent corrosion resistance
    • Ideal for bending, separating and removing small items
    • Curved tip is helpful when working in confined spaces
    • Serrated Jaws provide a firm grip

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.