Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 3/8 in. General Purpose Spade Smooth Tip Tweezers

  • Mfr # TW-487-10PK

  • Zoro # G305660005


product price: $221.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW-487-10PK
Zoro #
G305660005
UPC #
840979189470
Country of Origin
China

Description

AmScope 4 3/8 in. General Purpose Spade Smooth Tip Tweezers


General purpose, ideal for use in laboratories and schools. Made of stainless steel, these spade-tip tweezers are ideal for bending, separating and removing small items.


Features:


  • Stainless steel finish provides excellent corrosion resistance

  • Serrated shaft for secure handling

  • Ideal for bending, separating and removing small items

  • Spade tip is helpful when working in confined spaces

  • Specifications:


  • Tip Style: Spade

  • Length: 4 3/8 in. - 110mm

  • Material: Stainless Steel

  • Weight: 0.05 lb

  • All measurements in diagram below are in millimeters (mm)


    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.