Zoro Homepage

40X-1000X 1.3MP Digital Integrated Monocular Microscope with LED Illumination

  • Mfr # MD810

  • Zoro # G716350281


product price: $362.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD810
Zoro #
G716350281
UPC #
-
Country of Origin
China

Description

40X-1000X 1.3MP Digital Integrated Monocular Microscope with LED Illumination. OMAX Digital Microscopes integrate advanced digital-imaging with precision optical-microscopy. Digital-integration promotes uniformity, and presents a simplified method for setting up and using microscopes. OMAX provides a large range of solutions for education, research, and industry. Building on industry standards, we provide a full range of accessories to suit your needs. The OMAX MD810 provides all of the essential functionality needed in the classroom or lab for common microscopy applications. The digital-integrated head offers an amazing amount of flexibility, allowing for simultaneous viewing through the eyepiece and on a computer. A professional software platform for Windows is provided to capture photos and video, with editing tools to optimize images, and aid in analysis. The imaging process is further enhanced by achromatic color-corrected optics which provide sharp, clear images over a wide range of magnifications. Coaxial focus, and mechanical stage-movements provide precision and ease. The MD810 series microscope uses a monocular viewing head. The ocular tube is angled at 45° and can be rotated 360° to accommodate sitting or standing. Various eyepieces can be used to increase the overall optical magnification without changing the camera's magnification. The objective turret provides instant access to 4 magnification levels to easily focus in on minute details from 40X to 1000X. The high-quality lenses are achromatically corrected to improve resolution and color accuracy. The 2-layer mechanical stage provides smooth and precise movement for examination of specimen slides. The stage's low-position controls are conveniently placed near the coaxial focus knobs for a streamlined workflow. Variable-intensity LED lighting offers bright, daylight-balanced illumination to produce high-contrast, color-correct images. Specifications Optical System finite Tube Length 160mm Head Digital-integrated monocular, 45° incline, 360° rotatable Ocular Diameter 23mm Eyepieces 10X Objective Turret quadruple Focusing System coaxial coarse and fine focus Stage 2-layer mechanical Stage Dimensions 125mm x 115mm Stage X-Y Travel Range 70mm x 20mm Specimen Holders Slide caliper Transmitted Illumination 1W LED, variable intensity Condenser Abbe condenser with iris diaphragm, NA1.25 Sub-stage Condenser-holder Rack-and-pinion Power 100-240VAC 50/60Hz wide-band Dimensions 7-1/8" x 5-1/8" x 13-1/


  • This easy-to-use monocular student microscope with built-in camera is perfect for classrooms.
  • Stream and capture live images to your computer with this monocular compound microscope with integrated 1.3MP camera.
  • 40X to 1000X magnification with four objective lenses.
  • Daylight-balanced, low-heat LED light-source provides bright transmitted illumination for viewing and imaging specimens.
  • Double-layer mechanical stage and coaxial coarse and fine focus for easy, precise adjustments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.