Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40X-1000X Dual-View Compound Microscope with Mechanical Stage

  • Mfr # D120-MS

  • Zoro # G716359291


product price: $285.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D120-MS
Zoro #
G716359291
UPC #
-
Country of Origin
China

Description

40X-1000X Dual-View Compound Microscope with Mechanical Stage. This is a brand new teaching & training high power compound microscope with mechanical stage. It offers four magnification settings: 40X, 100X, 400X and 1000X. This microscope is specially designed for teaching and training purpose. It is a perfect family or home school microscope. It is also an ideal instrument for biological, bacteriological and pharmaceutical researches. Features : 360 Degree Swiveling Dual Viewing Head 45 Degree Inclined and Upright Viewing Tubes Adjustable Diopter on Upright Viewing Tube Mechanical Stage for Easy Control of Slide Gliding Separate Coarse & Fine Focusing Fully Coated Optical System with High Resolution Crystal Clear Sharp Images High Quality Teaching/Training Microscope Four Levels of Magnification: 40X, 100X, 400X and 1000X Upward Stage Stopper to Protect Slides and Objectives Built-In Illumination System Abbe Condenser with Iris Diaphragm Focusing Control Knobs on Both Sides Four DIN Achromatic Objectives Two Eyepieces and Pointer Included Full Optical Glass Elements All Metal Mechanical Components Precise Ground Glass Lens Rugged Metal Frame and Stand with Stain Resistant Enamel Finish Manufactured under ISO 9001 Quality Control Standard Excellent Specifications : Nosepiece: quadruple Head: dual viewing head Wide-field Eyepieces: WF10X/18MM with pointer Achromatic Objectives: 4X, 10X, 40X spring, 100X spring, oil Stage Dimensions: 4-3/8" x 4-3/4" 110x120mm Condenser: NA=1.25 with iris diaphragm Focusing Control: rack & pinion Illumination: tungsten lamp, 115V/20W Dimensions: 7-1/2" x 5-1/8" x 15-0" Shipping Weight: 10 lbs


  • 40X-1000X Optics Offering Widefield Crystal Clear Images
  • Upright Port for Second Viewing or Attaching a Camera
  • All Metal Framework w/ Mechanical Stage
  • Abbe Condenser with Iris Diaphragm
  • Tension Adjustable Coarse & Fine Focus
  • Variable Intensity Tungsten Illumination

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.