Zoro Homepage

40X-1000X Plan Infinity Kohler Laboratory Trinocular Compound Microscope & 5MP USB 3 Camera

  • Mfr # T720-5M3

  • Zoro # G504418360


product price: $1,579.99
/ea
Free Shipping & Returns

Key Features

Magnification Range
40X-1000X
Head Type
Trinocular
Magnification - Eyepiece Lens
10X
Magnification - Objective Lens
4X, 10X, 40X, 100X
Light Source
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T720-5M3
Zoro #
G504418360
UPC #
840979130786
Country of Origin
China

Dimensions

Length
24
Height
12
Width
16

Details

Item
Trinocular Compound Microscope
Magnification Range
40X-1000X
Head Type
Trinocular
Magnification - Eyepiece Lens
10X
Magnification - Objective Lens
4X, 10X, 40X, 100X
Light Source
LED
Power Supply
110V, Wide Band
Megapixels
5MP
Includes
Microscope, Power Cord, Camera, User Manual

Description

The T720 is an economical microscope designed for professional biological applications. Its infinity-corrected optical system ensures reliable, low-distortion magnification, With plan-achromatic corrections for accurate colors, excellent field flatness & edge-to-edge sharpness. The Koehler-design LED illumination system provides bright, evenly-distributed light for maximum contrast & definition. This model is a popular choice for veterinarians & university laboratories.


The trinocular head accommodates simultaneous viewing through both eyepieces & the top-mounted photo port. The binocular viewing tubes use Siedentopf adjustment to easily fit any user. Focusable eyepieces are used to compensate for users With astigmatism or asymmetrical sight. For mounting a camera, the photo port provides a 23mm tube & a C-mount adapter for use With most microscopy imaging systems available.


Monitor & capture photos & videos With the included 5.0MP USB 3 camera. The C-mount camera is specially designed for use With microscopes, allowing you to watch live images, & to record photos or videos on your computer. This ability to view microscopic images on your computer reduces eye-strain, & allows groups of people to view images at the same time. The USB 3 connection provides greater b&width for faster frame-rates. A 0.5X reduction lens is included for use With 23mm-30.5mm ports to capture more of the microscope's field-of-view. Our professional software for Windows provides a wide assortment of capture & photo-editing functions including color correction, time-lapse capture, image stitching, & a full complement of measuring tools. A lite version of our software is available for Mac & Linux With essential functionality for capturing photos & videos.


Packing List:
  • One trinocular head

  • One microscope body

  • Four objective lenses: 4X, 10X, 40X, 100X

  • One pair 10X eyepieces

  • One power cord (US & Canada st&ard)

  • One dust cover
  • One C-mount USB camera

  • One 0.5X reduction lens

  • Two sizing adapters

  • One USB 3 Type B to type A cable

  • One software CD

    • The infinity-corrected optical system reduces distortion and improves color accuracy.
    • Plan-achromatic lenses produce high-contrast images with edge-to-edge sharpness.
    • The Koehler illumination system provides centered, evenly-distributed lighting with a field aperture for maximum contrast and definition.
    • Rackless mechanical stage provides extremely smooth movement over a wide range.
    • Monitor and capture photos and videos with the included 5MP USB 3.0 camera. Professional microscopy software for Windows, Mac, and Linux provide tools for image processing, measuring, and more.

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.