Zoro Homepage

40X-1000X Trinocular Inverted Biological Microscope With Phase-contrast

  • Mfr # IN300TC

  • Zoro # G304418096


product price: $3,806.99
/ea
Free Shipping & Returns

Key Features

Magnification Range
40X-1000X
Head Type
Trinocular
Magnification - Eyepiece Lens
10X, 25X
Magnification - Objective Lens
4X, 10X, 20X, 40X
Light Source
Halogen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN300TC
Zoro #
G304418096
UPC #
13964567755
Country of Origin
China

Dimensions

Height
19
Length
30
Width
13

Details

Item
Trinocular Compound Microscope
Magnification Range
40X-1000X
Head Type
Trinocular
Magnification - Eyepiece Lens
10X, 25X
Magnification - Objective Lens
4X, 10X, 20X, 40X
Light Source
Halogen
Power Supply
110V
Includes
Microscope, Power Cord, Eyepiece(s), User Manual

Description

The IN300T provides high-resolution optics & an inverted illumination system in a stable, ergonomic design for observing cell cultures & other biological & chemical specimens in brightfield & phase-contrast. The inverted form accommodates larger specimen containers, with multiple specimen templates & mechanical stage controls to improve workflow. High-resolution optics & phase-contrast capability maximize contrast & clarity to ensure high quality images.


The Viewing Head

The viewing head has a 45° incline & Siedentopf interpupillary adjustment for flexibility & comfort. Super-widefield optics provide a larger field-of-view so you can see more specimen at any magnification. For users with astigmatism or asymmetrical vision, the right ocular can be adjusted to fine-tune focus. The trinocular format provides a dedicated photo-port for mounting a microscopy camera for capturing photos or videos. The 23mm photo port is height-adjustable to match focus with the eyepieces.


Phase Contrast

The 10X & 20X objective lenses are equipped with phase rings for phase-contrast observation. By sliding the provided phase-annulus board into the overhead lamp, the transmitted lighting is quickly changed to work with the objective lenses to enhance contrast in hard-to-see samples such as live cells which cannot be stained. By manipulating variances in phase caused by changing refractive indices, once imperceptible details can present as transitions from dark to light.


Packing List:
  • One inverted microscope

  • Four objectives lenses: 4X, 10X(Ph), 20X(Ph) & 40X

  • One pair 10X eyepieces

  • One pair 25X eyepieces

  • One phase-contrast annulus board

  • One top-mount illuminator

  • One 30W halogen bulb

  • One dust cover

  • Color filters

  • One power cords (North America st&ard)

    • 40X to 1000X expanded magnification range using a quadruple lens turret and additional 25X eyepieces for seven unique settings.
    • A relatively compact inverted microscope with brightfield and phase-contrast for transmitted-light applications.
    • The inverted format is a stable, ergonomic platform for cell cultures, multi-well plates, and larger specimen containers.
    • The fixed-height overhead illuminator can be quickly switched from brightfield to phase-contrast using the provided phase-annulus board.
    • Specialized 10X, and 20X objective lenses are included for phase-contrast applications.
    • The trinocular photo port provides a dedicated interface for mounting a camera.

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.