Zoro Homepage
This item is Discontinued.
Amscope 40X-1000X Trinocular Inverted Fluorescence Microscope With Phase-contrast, 5MP CCD Camera IN300TC-FL-5MF

40X-1000X Trinocular Inverted Fluorescence Microscope With Phase-contrast, 5MP CCD Camera (Discontinued)

  • Mfr # IN300TC-FL-5MF
  • Zoro # G204418356
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN300TC-FL-5MF
Zoro #
G204418356
UPC #
13964566871
Country of Origin
China

Dimensions

Length
30
Width
12
Height
19

Details

Item
Trinocular Compound Microscope
Magnification Range
40X-1000X
Head Type
Trinocular
Magnification - Eyepiece Lens
10X, 25X
Magnification - Objective Lens
4X, 10X, 20X, 40X
Light Source
Flourescent
Power Supply
110V
Megapixels
5MP
Includes
Microscope, Power Cord, Eyepiece(s), Camera, User Manual

Description

This brand new professional trinocular Epi-fluorescent inverted microscope with phase contrast features is designed to observe the specimen in culture flasks & Petri dishes. It comes with long working distance plan achromatic objectives, extreme widefield eyepiece, 45 degree inclined trinocular observation head, phase contrast kit, phase contrast objectives & EPI excitation fluorescent illumination system. It allows you to view transparent alive objects with out dyeing specimen & obtain sharp clear fluorescent images. The microscope offers 40X, 100X, 250X, 200X, 500X, 400X & 1000X magnification settings.


The highly-sensitive 5MP digital camera captures low-light still images & video, & allows you to view a live stream on your PC. with software available for Windows, Mac, & Linux, it's a multi-platform imaging solution. The included Windows software offers image-development & measurement tools, as well as advanced compositing features such as image-stitching & extended-depth-of-focus. Independent preview & capture resolutions allow you to view high-speed video while capturing high-definition images. For Mac, there is a lite version with limited processing features.


This fluorescent microscopy system is perfect for observing living cells in micro research laboratories. It is an ideal microscopy instrument for universities, medical offices, epidemic prevention department & farming & stock raising labs, etc.


  • Contents:
  • One Trinocular Compensation-Free Head
  • One Inverted Microscope Body with Frame, Base & Illumination
  • Four Long Working Distance Plan Objectives: 4X, 10X(Ph), 20X(Ph), 40X
  • One Pair of PLAN WH10X Eyepieces
  • One Pair of PLAN WH25X Eyepieces
  • One Top Light House
  • One Bottom Light House
  • One Fluorescent Illumination Power Box
  • One Protecting Filter
  • One 30W Halogen Bulb
  • One 100W Mercury Bulb
  • One 5MP Cooled CCD USB 2 Fluorescent Camera
  • One CD with Software, Driver & Step-by-step Instructions
  • One Aluminum Camera Case
  • One Dust Cover
  • Color Filters
  • Power Cord
  • User's Manual Download
  • Shipping Weight: 60 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.