Zoro Homepage

40X-2000X 3MP Digital Integrated Microscope With LED Illumination

  • Mfr # MD827S30L

  • Zoro # G904417222


product price: $736.99
/ea
Free Shipping & Returns

Key Features

Includes
Microscope, Power Cord, Eyepiece(s), Camera, User Manual
Optical Magnification Range
40X-2000X
Width
11
Power Supply
110V, Wide Band
Length
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD827S30L
Zoro #
G904417222
UPC #
670541471296
Country of Origin
China

Dimensions

Width
11
Length
13
Height
17

Details

Item
Digital Microscope
Includes
Microscope, Power Cord, Eyepiece(s), Camera, User Manual
Optical Magnification Range
40X-2000X
Power Supply
110V, Wide Band
Megapixels
3MP
Light Source
LED
Magnification - Objective Lens
4X, 10X, 40X, 100X
Magnification - Eyepiece Lens
10X, 20X
Head Type
Digital

Description

The OMAX MD827S30L brings photomicrography to the classroom or clinic. This hybrid design combines all of the fundamental functionality needed in optical microscopy with 3MP integrated digital imaging.


The MD827 series microscope uses a binocular viewing head. To customize the microscope to your viewing comfort, the eyepiece spacing can be easily adjusted using a simple sliding mechanism. Diopters are available on each ocular tube to fine-tune the eyepieces, & the ocular tubes are angled at 45° to accommodate sitting or Standing. Various eyepieces can be used to increase the overall optical magnification with out changing the camera's magnification.


The objective turret provides instant access to 4 magnification levels to easily focus in on minute details from 40X to 1000X. For traditional viewing, additional 20X eyepieces extend the maximum magnification to 2000X, & provides 8 distinct levels of magnification. The high-quality lenses are achromatically corrected to improve resolution & color accuracy.


The 2-layer mechanical stage provides smooth & precise movement for examination of specimen slides. The stage's low-position controls are conveniently placed near the coaxial focus knobs for a streamlined workflow. The LED sub-stage lighting provides cool, energy-efficient illumination. The light-source is daylight balanced to produce natural colors for imaging. Additionally, specialized condensers are available for advanced techniques, such as darkfield & phase-contrast.


Packing List:
  • Digital binocular microscope head

  • Microscope body

  • 4 objectives: 4X, 10X, 40X, 100X

  • A pair of WF10X eyepieces

  • A pair of WF20X eyepieces

  • A sample bottle of immersion oil

  • Power cord (US & Canada Standard)

  • Dust cover

  • Color filters

  • Extra halogen bulb (6V/20W)

  • Extra fuses

  • Mirror

  • CD (camera driver & software)

  • USB2.0 cable

    • This digital-integrated binocular microscope is ideal for clinics, vets, and classrooms, with optional accessories for advanced applications.
    • Stream and capture live images to your computer with this binocular compound microscope with integrated 3MP camera.
    • 40X to 2000X magnification with four objective lenses and two sets of eyepieces.
    • Daylight-balanced, low-heat LED light-source provides bright transmitted illumination for viewing and imaging specimens.
    • Double-layer mechanical stage and coaxial coarse and fine focus for easy, precise adjustments.

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.