
40X-2000X Infinity-corrected 5MP Digital Integrated Microscope with LED Illumination
Mfr # MD8233S50
Zoro # G716350694
Specifications
Product Information
Description
40X-2000X Infinity-corrected 5MP Digital Integrated Microscope with LED Illumination. OMAX Digital Microscopes integrate advanced digital-imaging with precision optical-microscopy. Digital integration promotes uniformity and presents a simplified method for setting up and using microscopes. OMAX provides a large range of solutions for education, research, and industry. Building on industry standards, we provide a full range of accessories to suit your needs. The OMAX MD8233S50 is a highly versatile, digitally-integrated microscope for laboratories, clinics, and advanced education. Built around a precision, infinity-corrected optical system, this microscope provides excellent ergonomics, smooth mechanics, and expansive scalability. The integrated digital-imaging system further enhances functionality with turnkey efficiency. Infinity-corrected optics provide better control over optical aberrations, resulting in improved resolution. Four objective lenses and two pairs of eyepieces provide a wide magnification range from 40X to 2000X. With precision mechanics, stage movements and focusing are smooth and reliable. The LED sub-stage lighting provides cool, energy-efficient illumination. Advanced functionality is available with optional dark-field and phase-contrast kits, as well as both mercury and LED-based fl
- This professional, infinity-corrected biological compound microscope with built-in camera is ideal for vets, clinics, and higher education.
- Stream and capture live images to your computer with this binocular compound microscope with integrated 5MP camera.
- 40X to 2000X magnification with four objective lenses and two sets of eyepieces.
- Daylight-balanced, low-heat LED light-source provides bright transmitted illumination for viewing and imaging specimens.
- Double-layer mechanical stage and coaxial coarse and fine focus for easy, precise adjustments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.