Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40X-2000X Monocular Biological Microscope

  • Mfr # M600B

  • Zoro # G716356771


product price: $284.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M600B
Zoro #
G716356771
UPC #
-
Country of Origin
China

Description

40X-2000X Monocular Biological Microscope. This biological microscope comes with contemporary design and almost all the advanced features a microscope has: 3-D double layer mechanical stage, coaxial coarse & fine focusing, brightness-adjustable illumination system, high magnification powers, and etc. With four objectives, this microscope offers eight levels of magnification: 40X, 80X, 100X, 200X, 400X, 800X, 100X & 2000X. It is a wonderful instrument for students to learn sciences. It is also a perfect family or home school microscope. Features : Fully Coated Optical System with High Resolution Magnifications: 40X, 80X, 100X, 200X, 400X, 800X, 100X & 2000X 360 Degree Rotatable Monocular Head 3-D Double Layer Mechanical Stage Coaxial Coarse & Fine Focusing Abbe Condenser with Iris Diaphragm, Blue Filter and Rack & Pinion Adjustment Control Excellent. Specifications : Nosepiece: Triple Head: monocular head inclined at 45 degree Wide-Field Eyepiece: WF10X and WF20X Achromatic Objectives: 4X, 10X, 40X spring, 100X oil, spring Stage Dimensions: 5-0"x 4-1/2" 125x115mm Stage Traveling Range: 2-3/4"x 0-3/4" 70x20mm Focusing Range: 0-13/32" 10mm Abbe Condenser: NA=1.2 with rack and pinion focusing control Accessories: a 110V/20W spare tungsten bulb, a dust cover, spare fuse Packing List : One Monocular Microscope with 3D Mechanical Stage Four Achromatic DIN objectives, 4X, 10X, 40X, 100X One Widefield WF10X Eyepiece One Widefield WF20X Eyepiece One Pair of Clips One Dust Cover User's Manual Download Shipping Weight: 8 lbs For ages 10+


  • 40x-2000x monocular offers eight magnification powers
  • Widefield glass optics provides crisp clear images
  • Abbe condenser with diaphragm & iris
  • 3D mechanical stage w/ coarse & fine focus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.