Zoro Homepage

40X-2000X Trinocular Koehler LED Microscope w/ 3MP USB 2.0 C-mount Camera

  • Mfr # T720QB-3M

  • Zoro # G316375653


product price: $1,473.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T720QB-3M
Zoro #
G316375653
UPC #
-
Country of Origin
China

Description

40X-2000X Trinocular Koehler LED Microscope w/ 3MP USB 2.0 C-mount Camera. The T720Q is an economical microscope designed for professional biological applications. Its infinity-corrected optical system ensures reliable, low-distortion magnification, with plan-achromatic corrections for accurate colors, excellent field flatness and edge-to-edge sharpness. A quintuple lens-turret is used, providing five levels of magnification. The Koehler-design LED illumination system provides bright, evenly-distributed light for maximum contrast and definition. This model is a popular choice for veterinarians and university laboratories. The trinocular head accommodates simultaneous viewing through both eyepieces and the top-mounted photo port. The binocular viewing tubes use Siedentopf adjustment to easily fit any user. Focusable eyepieces are used to compensate for users with astigmatism or asymmetrical sight. For mounting a camera, the photo port provides a 23mm tube and a C-mount adapter for use with most microscopy imaging systems available. The quintuple objective turret provides instant access to 5 magnification levels to easily focus in on minute details from 40X to 1000X. Additional 20X eyepieces expand the maximum magnification to 2000X with 8 unique levels. This covers magnifications needed for studying hair follicles, cells, soil, and bacteria. The turret's reversed orientation provides more working room above the stage. These high-quality lenses are achromatically corrected to improve resolution and color accuracy, with planatic flat-field correction to provide edge-to-edge sharpness. The large 2-layer mechanical stage provides smooth and precise movement for examination of specimen slides. The rackless design provides a wide range of movement without the obtrusive, exposed teeth of conventional mechanical stages. The stage's low-position controls are conveniently placed near the coaxial focus knobs for a streamlined workflow. Examining specimen slides is intuitive and precise for users at any skill level. Built on Koehler illumination principals, the sub-stage lighting provides evenly-distributed light for optimal contrast. The LED light-source ensures cool, energy-efficient illumination with low heat for live specimens. The bright light-source is daylight-balanced to produce natural colors for imaging. The Abbe light condenser has a high 1.25 numerical aperture for oil-immersion, and an iris diaphragm to optimize contrast and depth-of-field. The condenser


  • The infinity-corrected optical system reduces distortion and improves color accuracy.
  • The quintuple lens turret is equipped with five plan-achromatic objective lenses producing high-contrast images with edge-to-edge sharpness.
  • The Koehler illumination system provides centered, evenly-distributed lighting with a field aperture for maximum contrast and definition.
  • Rackless mechanical stage provides extremely smooth movement over a wide range.
  • Monitor and capture photos and videos with the included 3MP USB 2.0 camera. Professional microscopy software for Windows, Mac, and Linux provide tools for image processing, measuring, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.