Zoro Homepage

40X-2500X 1.3MP Digital Integrated Microscope with LED Illumination + Book, Blank Slides, Tissues

  • Mfr # MD82EZ10-SCP-WM

  • Zoro # G516351280


product price: $578.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD82EZ10-SCP-WM
Zoro #
G516351280
UPC #
-
Country of Origin
China

Description

40X-2500X 1.3MP Digital Integrated Microscope with LED Illumination + Book, Blank Slides, Tissues. OMAX Digital Microscopes integrate advanced digital-imaging with precision optical-microscopy. Digital integration promotes uniformity and presents a simplified method for setting up and using microscopes. OMAX provides a large range of solutions for education, research, and industry. Building on industry standards, we provide a full range of accessories to suit your needs. The OMAX MD82EZ10 provides all of the essential functionality needed in the classroom or lab for common microscopy applications. The digitally-integrated head offers an amazing amount of flexibility, allowing for simultaneous viewing through the eyepieces and on a computer. A professional software platform for Windows is provided to capture photos and video, with editing tools to optimize images, and aid in analysis. The imaging process is further enhanced by achromatic color-corrected optics which provide sharp, clear images over a wide range of magnifications. Coaxial focus, and mechanical stage-movements provide precision and ease. The MD82E series microscope uses a binocular viewing head. To customize the microscope to your viewing comfort, the eyepiece spacing can be easily adjusted using a simple sliding mechanism. Diopters are available on each ocular tube to fine-tune the eyepieces, and the ocular tubes are angled at 45° to accommodate sitting or standing. Various eyepieces can be used to increase the overall optical magnification without changing the camera's magnification. The objective turret provides instant access to 4 magnification levels to easily focus in on minute details from 40X to 1000X. For traditional viewing, additional 25X eyepieces extend the maximum magnification to 2500X, and provide 6 distinct levels of magnification. The high-quality lenses are achromatically corrected to improve resolution and color accuracy. The 2-layer mechanical stage provides smooth and precise movement for examination of specimen slides. The stage's low-position controls are conveniently placed near the coaxial focus knobs for a streamlined workflow. Variable-intensity LED lighting offers bright, daylight-balanced illumination to produce high-contrast, color-correct images. This kit includes The World of the Microscope. This beautifully-illustrated book will help guide first-time users through the history of microscopes, and how to perform some experiments right at home. 100 blank slides


  • This easy-to-use binocular student microscope with built-in camera is perfect for classrooms.
  • Stream and capture live images to your computer with this binocular compound microscope with integrated 1.3MP camera.
  • 40X to 2500X magnification with four objective lenses and two sets of eyepieces.
  • Daylight-balanced, low-heat LED light-source provides bright transmitted illumination for viewing and imaging specimens.
  • Double-layer mechanical stage and coaxial coarse and fine focus for easy, precise adjustments.
  • Includes The World of the Microscope: a beautifully-illustrated book that will help guide first-time users through the history of microscopes, and how to perform some experiments right at home. 100 blank slides and cover slips are also included for mounting specimens, as well as lens tissues for cleaning delicate components.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.