Zoro Homepage

40x-2500x Dual-View Compound Microscope with Mechanical Stage

  • Mfr # D120C-MS

  • Zoro # G516359637


product price: $306.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D120C-MS
Zoro #
G516359637
UPC #
-
Country of Origin
China

Description

40x-2500x Dual-View Compound Microscope with Mechanical Stage. This is a brand new teaching & training high power compound microscope with mechanical stage. It offers six magnification settings: 40X, 100X, 250X, 400X, 1000X, and 2500X. This microscope is specially designed for teaching and training purpose. It is a perfect family or home school microscope. It is also an ideal instrument for biological, bacteriological and pharmaceutical researches. Features : 360 Degree Swiveling Dual Viewing Head 45 Degree Inclined and Upright Viewing Tubes Adjustable Diopter on Upright Viewing Tube Mechanical Stage for Easy Control of Slide Gliding Separate Coarse & Fine Focusing Fully Coated Optical System with High Resolution Crystal Clear Sharp Images High Quality Teaching/Training Microscope Six Levels of Magnification: 40X, 100X, 250X, 400X, 1000X, and 2500X Upward Stage Stopper to Protect Slides and Objectives Built-In Illumination System Abbe Condenser with Iris Diaphragm Focusing Control Knobs on Both Sides Four DIN Achromatic Objectives Two Eyepieces and Pointer Included Full Optical Glass Elements All Metal Mechanical Components Precise Ground Glass Lens Rugged Metal Frame and Stand with Stain Resistant Enamel Finish Manufactured under ISO 9001 Quality Control Standard Excellent Specifications : Nosepiece: quadruple Head: dual viewing head Eyepiece: WF10X/18MM & WF25X Achromatic Objectives: 4X, 10X, 40X spring, 100X spring, oil Stage Dimensions: 4-3/8" x 4-3/4" 110x120mm Condenser: NA=1.25 with iris diaphragm Focusing Control: rack & pinion Illumination: tungsten lamp, 115V/20W Dimensions: 7-1/2" x 5-1/8" x 15-0" Shipping Weight: 10 lbs


  • 40X-2500X Optics Offering Widefield Crystal Clear Images
  • Upright Port for Second Viewing or Attaching a Camera
  • All Metal Framework w/ Mechanical Stage
  • Abbe Condenser with Iris Diaphragm
  • Tension Adjustable Coarse & Fine Focus
  • Variable Intensity Tungsten Illumination

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.