Zoro Homepage

40X-2500X LED Binocular Compound Microscope With 5MP Eyepiece Camera

  • Mfr # B250C-E5

  • Zoro # G204418189


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Magnification Range
40X-2500X
Head Type
Binocular
Magnification - Eyepiece Lens
10X, 25X
Magnification - Objective Lens
4X, 10X, 40X, 100X
Light Source
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B250C-E5
Zoro #
G204418189
UPC #
840979147548
Country of Origin
China

Dimensions

Width
12
Length
20
Height
10

Details

Item
Binocular Compound Microscope
Magnification Range
40X-2500X
Head Type
Binocular
Magnification - Eyepiece Lens
10X, 25X
Magnification - Objective Lens
4X, 10X, 40X, 100X
Light Source
LED
Power Supply
110V
Megapixels
5MP
Includes
Microscope, Power Cord, Eyepiece(s), Camera, User Manual

Description

Our new binocular compound microscope is designed for teaching demonstrations, clinical examinations & laboratory applications. It is a perfect microscope for teachers & students including those in medical school or With a major in biology.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.