Zoro Homepage

40X-400X 3MP Digital Integrated Microscope w/LED Illumination, Siedentopf Interpupillary-adjustment

  • Mfr # MD8211E30

  • Zoro # G816350259


product price: $605.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD8211E30
Zoro #
G816350259
UPC #
-
Country of Origin
China

Description

40X-400X 3MP Digital Integrated Microscope with LED Illumination, Siedentopf Interpupillary-adjustment and Reverse Turret. OMAX Digital Microscopes integrate advanced digital-imaging with precision optical-microscopy. Digital-integration promotes uniformity, and presents a simplified method for setting up and using microscopes. A simple USB connection allows you to view real-time images on your PC. The integrated camera can be used for monitoring and recording still images and video. The included Windows software features a wide range of measurement and editing tools, lending itself perfectly to the classroom or clinic with its ability to record, measure, and comment.OMAX provides a large range of solutions for education, research, and industry. Building on industry standards, we provide a full range of accessories to suit your needs. The OMAX MD8211E30 adds modern ergonomics to a time-tested design. Fundamental functionality is upgraded with Siedentopf ocular-adjustment, easy-grip coaxial focusing, and a reversed lens-turret for superior space-management. LED illumination provides daylight-balanced light, ideal for digital-imaging using the 3-megapixel integrated camera. The MD8211 series microscope uses a binocular viewing head. To customize the microscope to your viewing comfort, the eyepiece spacing can be easily adjusted using a precision Siedentopf mechanism. A diopter is available on the left ocular tube to compensate for asymmetry, and the ocular tubes are angled at 45° to accommodate sitting or standing. Various eyepieces can be used to increase the overall optical magnification without changing the camera's magnification. This model is intended for applications such as soil examination. Rather than using a 100X objective lens, a 20X lens is included to add an extra intermediate magnification. The objective turret provides instant access to 4 magnification levels to easily focus in on minute details from 40X to 400X. The high-quality lenses are achromatically corrected to improve resolution and color accuracy. The 2-layer mechanical stage provides smooth and precise movement for examination of specimen slides. The stage's low-position controls are conveniently placed near the coaxial focus knobs for a streamlined workflow. Variable-intensity LED lighting offers bright, daylight-balanced illumination to produce high-contrast, color-correct images. Specifications Optical System Finite-conjugate Tube Length 160mm Head Digital-integrated binocular, 3


  • This digital-integrated binocular microscope is ideal for clinics, vets, and classrooms, with optional accessories for advanced applications.
  • Stream and capture live images to your computer with this binocular compound microscope with integrated 3MP camera.
  • 40X to 400X magnification intended for applications such as soil examination
  • Daylight-balanced, low-heat LED light-source provides bright transmitted illumination for viewing and imaging specimens.
  • Double-layer mechanical stage and coaxial coarse and fine focus for easy, precise adjustments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.