Zoro Homepage

40X-640X Advanced Student Biological Microscope

  • Mfr # M220A

  • Zoro # G116350669


product price: $274.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M220A
Zoro #
G116350669
UPC #
-
Country of Origin
China

Description

40X-640X Advanced Student Biological Microscope. This biological microscope has contemporary design and almost all the advanced features a microscope has: 3-D double layer mechanical stage, coaxial coarse & fine focusing, brightness-adjustable illumination system and so on. With 10X and 16X eyepieces, it offers six levels of magnification: 40X-64X-100X-160X-400X-640X. It is a wonderful instrument for students to learn sciences. It is also a perfect family or home school microscope. Features: Fully Coated Optical System with High Resolution Magnifications: 40X-64X-100X-160X-400X-640X 360 Degree Rotatable Monocular Head 3-D Double Layer Mechanical Stage Coaxial Coarse & Fine Focusing Abbe Condenser with Iris Diaphragm, Blue Filter and Rack & Pinion Adjustment Control Built-in Illumination System with Adjustable Brightness Excellent Specifications: Nosepiece: Triple Head: monocular head inclined at 45 degree Wide-Field Eyepiece: WF10X & WF16X Achromatic Objectives: 4X, 10X, 40X spring Stage Dimensions: 5-0"x 4-1/2" 125x115mm Stage Traveling Range: 2-3/4"x 0-3/4" 70x20mm Focusing Range: 0-13/32" 10mm Abbe Condenser: NA=1.2 with rack and pinion focusing control Illumination: 1W LED Accessories: a 110V/20W spare tungsten bulb, a dust cover, spare fuse Packing List : One Monocular Microscope with 3D Mechanical Stage Three Achromatic DIN objectives, 4X, 10X, 40X One Widefield WF10X Eyepiece One Widefield WF16X Eyepiece One Pair of Clips Power Adapter One Dust Cover User's Manual Download Shipping Weight: 8 lbs For ages 10+


  • 40x-640x monocular offers six magnification powers
  • Widefield glass optics provides crisp clear images
  • Abbe condenser with diaphragm & iris
  • 3D mechanical stage w/ coarse & fine focus
  • LED Illumination

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.