Zoro Homepage

40X Infinity-corrected Plan Microscope Objective (Spring)

  • Mfr # PA40X-INF-V300

  • Zoro # G405659961


product price: $203.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA40X-INF-V300
Zoro #
G405659961
UPC #
840979106897
Country of Origin
China

Description

This is a brand new 40X (spring) Infinity Plan Achromatic microscope objective lens. It is an International DIN/JIS lens. It fits common size (DIN/JIS standard) compound / biological microscopes. We also have 4X, 10X and 100X Plan objective lenses available. Give your microscope a boost with greater power & clarity at a fraction of cost.


Features & Specifications:


  • Plan Achromatic Corrections

  • Magnification: 40X

  • NA: 0.65

  • Tube Length: Infinity-corrected

  • Cover Glass Thickness: 0.17mm

  • Spring-loaded Nosecone

  • Working Distance: 0.67mm

    • This brand new 40X infinity Plan Achromatic microscope objective lens fits common size (DIN/JIS standard) compound microscopes
    • Plan Achromatic Corrections
    • Magnification: 40X
    • NA: 0.65
    • Tube Length: Infinity-corrected

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.