Zoro Homepage

40X Plan Achromatic Microscope Objective Lens

  • Mfr # PA40X

  • Zoro # G005659958


product price: $138.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA40X
Zoro #
G005659958
UPC #
840979101847
Country of Origin
China

Description

This is a brand new 40X (spring) Plan Achromatic microscope objective lens with protective container. It is an International DIN/JIS lens. It fits common size (DIN/JIS standard) compound / biological microscopes. We also have 4X, 10X, 20X, 60X and 100X Plan Achromatic objective lenses available. Give your microscope a boost with greater power & clarity at a fraction of cost.


Features & Specifications:


  • Plan Achromatic Corrections

  • Magnification: 40X

  • NA: 0.65

  • Tube Length: 160mm

  • Cover Glass Thickness: 0.17mm

  • Spring-loaded Nosecone

  • Come with protective container


Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.