Zoro Homepage

40X to 2000X Trinocular LED Compound Microscope, 10MP USB 3 C-mount Camera

  • Mfr # T490B-LED-10m3

  • Zoro # G804418282


product price: $1,064.99
/ea
Free Shipping & Returns

Key Features

Magnification Range
40X-2000X
Head Type
Trinocular
Magnification - Eyepiece Lens
10X, 20X
Magnification - Objective Lens
4X, 10X, 40X, 100X
Light Source
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T490B-LED-10m3
Zoro #
G804418282
UPC #
840979169946
Country of Origin
China

Dimensions

Length
20
Height
10
Width
20

Details

Item
Trinocular Compound Microscope
Magnification Range
40X-2000X
Head Type
Trinocular
Magnification - Eyepiece Lens
10X, 20X
Magnification - Objective Lens
4X, 10X, 40X, 100X
Light Source
LED
Power Supply
110V
Megapixels
10MP
Includes
Microscope, Power Cord, Eyepiece(s), Camera, User Manual

Description

The T490-LED brings LED illumination to our hardest-working go-to microscope. The top choice for veterinarians, breeders, & clinics, this instrument has proven reliability & optical quality. It boasts features such as a compensation-free Siedentopf head, smooth stage translation, & a precision focus system With easy tension-adjustment & vertical-lock. The Simul-Focal trinocular head provides a dedicated photo port which can be used simultaneously With both eyepieces. The 490 series offers a wide range of optional accessories to expand the functionality. The magnification range can be expanded With a large selection of objective & ocular lenses. Specialized condensers are available for dark-field & phase-contrast applications, ideal for bloodwork, fluid-analysis, & pathology.


Packing List:
  • One trinocular head
  • One microscope body
  • One photo port

  • Four objective lenses: 4X, 10X, 40X, 100X

  • One pair 10X eyepieces
  • One pair 20X eyepieces

  • One AC power adapter (US & Canada Standard)

  • One dust cover

  • One sample bottle of immersion oil
  • One C-mount USB camera

  • One 0.5X reduction lens

  • Two sizing adapters

  • One USB 3 Type B to type A cable

  • One software CD
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.