Zoro Homepage

40X to 2500X Compact Siedentopf Binocular LED Microscope, 3MP Digital Eyepiece

  • Mfr # B250C-E3

  • Zoro # G604418079


product price: $451.99
/ea
Free Shipping & Returns

Key Features

Magnification Range
40X-2500X
Head Type
Binocular
Magnification - Eyepiece Lens
10X, 25X
Magnification - Objective Lens
4X, 10X, 40X, 100X
Light Source
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B250C-E3
Zoro #
G604418079
UPC #
840979147401
Country of Origin
China

Dimensions

Height
10
Length
20
Width
12

Details

Item
Binocular Compound Microscope
Magnification Range
40X-2500X
Head Type
Binocular
Magnification - Eyepiece Lens
10X, 25X
Magnification - Objective Lens
4X, 10X, 40X, 100X
Light Source
LED
Power Supply
110V, Wide Band
Megapixels
3MP
Includes
Microscope, Power Cord, Eyepiece(s), Camera, User Manual

Description

The B250 binocular compound microscope is small, but it packs a big punch. The sleek, compact design uses a minimal footprint while providing high-efficiency features like a Siedentopf head, coaxial coarse & fine focus, & a 2-layer mechanical stage. The reversed lens turret maximizes the stage's working space. The microscope is perfect for classroom workstations or labs With limited space.


To customize the microscope to your viewing comfort, the eyepiece spacing can be easily adjusted using a precision Siedentopf mechanism. A diopter is available on the left ocular tube to compensate for asymmetry, & the ocular tubes are angled at 30° to comfortably accommodate a seated position With out neck strain. The head can also be rotated 360° to accommodate multiple users. Various eyepieces can be used to increase the overall optical magnification.


Monitor & capture photos & videos With the included 3MP digital eyepiece camera. The compact, lightweight camera can be used in place of an eyepiece to watch live images, & to record photos or videos on your computer. This ability to view microscopic images on your computer reduces eye-strain, & allows groups of people to view images at the same time. Our professional software for Windows provides a wide assortment of capture & photo-editing functions including color correction, time-lapse capture, image stitching, & a full complement of measuring tools. A lite version of our software is available for Mac & Linux With essential functionality for capturing photos & videos.


Packing List:
  • One binocular microscope

  • Four objective lenses: 4X, 10X, 40X & 100X

  • One pair 10X eyepieces

  • One pair 25X eyepieces

  • One dust cover

  • One sample immersion oil

  • One blue color filter

  • One digital eyepiece camera

  • Two sizing adapters

  • One mini USB to USB type A cable

  • One software CD
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.