Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40X to 2500X Monocular LED Compound Microscope, 5MP Digital Eyepiece

  • Mfr # M620C-E5

  • Zoro # G504418148


product price: $436.99
/ea
Free Shipping & Returns

Key Features

Magnification Range
40X-2500X
Head Type
Monocular
Magnification - Eyepiece Lens
10X, 25X
Magnification - Objective Lens
4X, 10X, 40X, 100X
Light Source
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M620C-E5
Zoro #
G504418148
UPC #
840979146039
Country of Origin
China

Dimensions

Height
20
Length
12
Width
10

Details

Item
Monocular Compound Microscope
Magnification Range
40X-2500X
Head Type
Monocular
Magnification - Eyepiece Lens
10X, 25X
Magnification - Objective Lens
4X, 10X, 40X, 100X
Light Source
LED
Power Supply
110V, Wide Band
Megapixels
5MP
Includes
Microscope, Power Cord, Eyepiece(s), Camera, User Manual

Description

The M620 monocular compound microscope is designed for classrooms & basic laboratory applications. It is an ideal microscope for teachers & students, including those in medical school or with a major in biology. It has a number of advancements in functionality compared to other microscopes in its class, such as enhanced LED lighting & a centerable condenser. Use the microscope for studying fixed or live cells, bacteria, plants & soil, or water samples.


The monocular head keeps things simple. The use of a single eyepiece means that no adjustments are necessary for eye alignment or symmetrical focus. The head can rotate 360° for viewing from different positions. Interchangeable eyepieces allow you to change the overall magnification with optional lenses, or use a camera in place of the eyepiece to view microscopic images on a computer monitor or other display.


The objective turret provides instant access to 4 magnification levels to easily focus in on minute details from 40X to 1000X. An additional 25X eyepiece expands the maximum magnification to 2500X with 6 unique levels. This covers magnifications needed for studying hair follicles, cells, & bacteria. These high-quality lenses are achromatically corrected to improve resolution & color accuracy.


Monitor & capture photos & videos with the included 5MP digital eyepiece camera. The compact, lightweight camera can be used in place of an eyepiece to watch live images, & to record photos or videos on your computer. This ability to view microscopic images on your computer reduces eye-strain, & allows groups of people to view images at the same time. Our professional software for Windows provides a wide assortment of capture & photo-editing functions including color correction, time-lapse capture, image stitching, & a full complement of measuring tools. A lite version of our software is available for Mac & Linux with essential functionality for capturing photos & videos.


Packing List:
  • One monocular microscope head

  • One microscope body

  • Four objective lenses: 4X, 10X, 40X, 100X

  • One 10X eyepiece

  • One 25X eyepiece

  • One blue color filter

  • One dust cover

  • One sample immersion oil
  • One digital eyepiece camera

  • Two sizing adapters

  • One mini USB to USB type A cable

  • One software CD

    • 40X to 2500X expanded magnification range using high-quality, color-coded objective lenses, and 10X and 25X eyepieces for six unique settings ideal for viewing cellular structures and microorganisms.
    • An economical microscope for students and professionals, the B120 packs high-quality optics and refined mechanics into a compact form.
    • The M620 is compatible with all of our 120 accessories which can expand the functionality, such as darkfield and phase-contrast kits
    • The monocular head has a comfortable 45° incline and can be rotated 360°.
    • Students and professionals alike will appreciate the 3-axis mechanical stage with low-position controls, and the coaxial coarse and fine focus for their ergonomics and efficiency.
    • The bright, daylight-balanced LED illumination uses our specialized fly-eye lens for improved uniformity and contrast, and the centerable condenser assures proper alignment.
    • Monitor and capture photos and videos with the included 5MP digital eyepiece camera. Professional microscopy software for Windows, Mac, and Linux provide tools for image processing, measuring, and more.

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.